Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces NATIONAL FILTERS RHY16593PV3, Return Line, 3 micron, Outside-In
Mfr # MF0577474
Zoro # G2944570
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand NATIONAL FILTERS
- Filter Rating (Microns) 3
- Filter Media Cellulose
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0577474
- Zoro # G2944570
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 9 |
Details
Filter Style | Return Line |
Replaces OEM Brand | NATIONAL FILTERS |
Replaces OEM Part | RHY16593PV3 |
Filter Rating (Microns) | 3 |
Filter Media | Cellulose |
Flow Direction | Outside-In |
Beta Ratio 1 | 44230 |
Seal Type | Viton |
OD Top | 2.36 |
OD Bottom | 2.36 |
ID Bottom | 1.35 |
By Pass Valve Setting (PSI) | 43.5 |
Collapse Pressure | 435 |
Micron Rating | 3 |
Max. Pressure (PSI) | 43.5 |
OEM Replacement Brand | NATIONAL FILTERS |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.862 |
Product Media | Cellulose |
Cellulose | Return Line |
Description
Main Filter MF0610691 replaces OEM RHY16593PV3 by NATIONAL FILTERS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 3 Seal Type: Viton Height: 8.99in OD Top: 2.362in OD Bottom: 2.362in ID_Bottom: 1.347inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS4019)
- LINCOLN Filler Nipple, 1/8 MNPT (G907)
- WORLD WIDE FITTINGS Flange Head Plug Code 61 (1724X48)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0195R020ON, Return Line, 20 micron, Outside-In (MF0896548)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171826, Return Line, 10 micron, Inside-Out (MF0063455)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI CU250A25N, Return Line, 25 micron, Outside-In (MF0577101)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171525, Return Line, 10 micron, Outside-In (MF0062279)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI CU100A25N, Return Line, 25 micron, Outside-In (MF0062501)
- MAIN FILTER Hydraulic Filter, replaces FILTREC R110G10B, Return Line, 10 micron, Outside-In (MF0062263)
- MAIN FILTER Hydraulic Filter, replaces COMBILIFT BPHY0014, Return Line, 25 micron, Outside-In (MF0062297)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R43D03GV, Return Line, 3 micron (ZX-R43D03GV)
- Main Filter Hydraulic Return Line Filters