Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces NATIONAL FILTERS PSCB183GB, 3 micron, Outside-In, Glass
Mfr # MF0433234
Zoro # G2983396
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand NATIONAL FILTERS
- Filter Rating (Microns) 3
- Filter Media Glass
- Flow Direction Outside-In
- Beta Ratio 1 200/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0433234
- Zoro # G2983396
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 18.31 |
Details
Replaces OEM Brand | NATIONAL FILTERS |
Replaces OEM Part | PSCB183GB |
Filter Rating (Microns) | 3 |
Filter Media | Glass |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/3 |
Beta Ration 2 | 1000/4.5 |
Seal Type | Cork |
OD Top | 4.96 |
OD Bottom | 4.96 |
ID Top | 3.31 |
ID Bottom | 3.31 |
Collapse Pressure | 145 |
Micron Rating | 3 |
OEM Replacement Brand | NATIONAL FILTERS |
Item | Hydraulic Filter |
Weight | 2.5 |
Application | Filtration |
Product Media | Glass |
Description
Main Filter MF0613502 replaces OEM PSCB183GB by NATIONAL FILTERS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Cork Height: 18.31in OD Top: 4.96in OD Bottom: 4.96in ID Top: 3.31in ID_Bottom: 3.31inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VUVG-L14-M52-AT-G18-1R8L (VUVG-L14-M52-AT-G18-1R8L)
- GENTEQ Electric Motor, ECM, Open Air-Over, 1/3 HP (6103E)
- POWERFLITE A42 44" Outside Length, 1/2" Top Width, 1 Ribs (A42-2)
- EATON AEROQUIP Adpt, MJIC, 1-5/8-12, Plug, 1.45In (900599-20S)
- MAIN FILTER Hydraulic Filter, replaces WIX R83F03G, 3 micron, Outside-In (MF0614308)
- MAIN FILTER Hydraulic Filter, replaces MAIN FILTER MFI160G03V, 3 micron, Outside-in (MF0620329)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9161, 25 micron, Inside-Out (MF0066022)
- MAIN FILTER Hydraulic Filter, replaces YAMASHIN PX251A, 25 micron, Outside-In, Cellulose (MF0066202)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER AAZ10, 10 micron, Outside-in (MF0614371)
- MAIN FILTER Hydraulic Filter, replaces VICKERS 361992, 150 micron, Outside-In (MF0066292)
- BETA 1 FILTERS Hydraulic replacement filter for UE319AN20Z / PALL (B1HF0123496)
- Main Filter Hydraulic Filtration