Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces NATIONAL FILTERS PMH149310SSV, Pressure Line, 10 micron, Outside-In
Mfr # MF0061351
Zoro # G3015867
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand NATIONAL FILTERS
- Replaces OEM Part PMH149310SSV
- Filter Rating (Microns) 10
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0061351
- Zoro # G3015867
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 2.75 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | NATIONAL FILTERS |
Replaces OEM Part | PMH149310SSV |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 1.18 |
OD Bottom | 1.18 |
ID Top | 0.63 |
Collapse Pressure | 232 |
Micron Rating | 10 |
OEM Replacement Brand | NATIONAL FILTERS |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Weight | 0.172 |
Application | Filtration |
Product Media | Wire Mesh |
Description
Main Filter MF0607540 replaces OEM PMH149310SSV by NATIONAL FILTERS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 10 Seal Type: Viton Height: 2.75in OD Top: 1.181in OD Bottom: 1.181in ID Top: 0.634inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Female Stud Rod End, LH, 1/4-28 (CFL4S)
- LINCOLN Battery Charger, 20V, 6-19/64", 4-39/64" (1875A)
- FESTO Standards-Based Cylinder DSNU-25-200-PPV-A (DSNU-25-200-PPV-A)
- DAYTON Motor, PSC, 1/2 HP, 1725,115/230V, 48Z, ODP (5BE54)
- MAIN FILTER Hydraulic Filter, replaces PTI/TEXTRON HF4050HFB, Pressure Line, 5 micron, Outside-In (MF0059469)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP500L510M, Pressure Line, 10 micron, Outside-In (MF0060985)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0504A10NP01, Pressure Line, 10 micron, Outside-In (MF0058518)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9800FKN8H, Pressure Line, 5 micron, Outside-In (MF0058514)
- MAIN FILTER Hydraulic Filter, replaces HIFI SH67645, Pressure Line, 100 micron, Outside-In (MF0061648)
- MAIN FILTER Hydraulic Filter, replaces PARKER 925580Q, Pressure Line, 10 micron, Outside-In (MF0058396)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX D44B05GV, Pressure Line, 5 micron (ZX-D44B05GV)
- Main Filter Hydraulic Pressure Line Filters