Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces NATIONAL FILTERS PFN7001110GV, 10 micron, Outside-In
Mfr # MF0065984
Zoro # G3009086
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand NATIONAL FILTERS
- Replaces OEM Part PFN7001110GV
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 200/9.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065984
- Zoro # G3009086
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 10.83 |
Details
Replaces OEM Brand | NATIONAL FILTERS |
Replaces OEM Part | PFN7001110GV |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Buna |
OD Top | 3.07 |
OD Bottom | 3.07 |
ID Top | 1.7 |
Collapse Pressure | 304 |
Micron Rating | 10 |
OEM Replacement Brand | NATIONAL FILTERS |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.5 |
Product Media | Glass |
Description
Main Filter MF0613304 replaces OEM PFN7001110GV by NATIONAL FILTERS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Buna Height: 10.83in OD Top: 3.07in OD Bottom: 3.07in ID Top: 1.7inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Clamp, 1Pc, 1-1/4 In, Steel (1L666)
- PARKER Viton Rod Gland Cartridge Kit 5/8In Hydraulic Cylinder Parts And Accessory (RG2AHL0065)
- NSK NSK-6003VV, 6000 Series Single Row Deep Groove Ball Bearing, 6003VV (6003VV)
- BREEZE Hose Clamp, CT, SAE 52,410SS, PK10 (CT 9452 B)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG196, 25 micron, Inside-Out (MF0065988)
- MAIN FILTER Hydraulic Filter, replaces LUBER-FINER LH8523, 25 micron, Inside-Out (MF0065966)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 6RZ25, 25 micron, Outside-In (MF0578576)
- MAIN FILTER MAZAK G30TP00259A Replacement/Interchange Hydraulic Filter (MF0434281)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P164703, 25 micron, Inside-Out (MF0619490)
- MAIN FILTER Hydraulic Filter, replaces GALBREATH A4968, 3 micron, Outside-In, Glass (MF0066085)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003P10NB / MP FILTRI (B1HF0091525)
- Main Filter Hydraulic Filters