Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces NATIONAL FILTERS PEP290620PV, Pressure Line, 20 micron, Outside-In
Mfr # MF0062056
Zoro # G2952517
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand NATIONAL FILTERS
- Replaces OEM Part PEP290620PV
- Filter Rating (Microns) 20
- Filter Media Cellulose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0062056
- Zoro # G2952517
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 5.86 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | NATIONAL FILTERS |
Replaces OEM Part | PEP290620PV |
Filter Rating (Microns) | 20 |
Filter Media | Cellulose |
Flow Direction | Outside-In |
Beta Ratio 1 | 44252 |
Seal Type | Viton |
OD Top | 2.09 |
OD Bottom | 2.09 |
ID Top | 0.97 |
Collapse Pressure | 435 |
Micron Rating | 25 |
OEM Replacement Brand | NATIONAL FILTERS |
Item | Hydraulic Filter |
Weight | 0.7 |
Application | Filtration |
Product Media | Cellulose |
Cellulose | Pressure Line |
Description
Main Filter MF0608366 replaces OEM PEP290620PV by NATIONAL FILTERS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 20 Seal Type: Viton Height: 5.86in OD Top: 2.087in OD Bottom: 2.087in ID Top: 0.965inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/16 Inch Barb X 1/4 Inch NPT Male End (FM43)
- DYNABRADE Collet Assembly, 1/4" Capacity (50055)
- BANDO 1041 mm Outside Length, 13 mm Top Width, 1 Ribs (AX39)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size, 5600 Series (5602-16-16S)
- MAIN FILTER Hydraulic Filter, replaces HIFI SH84023, Pressure Line, 10 micron, Outside-In (MF0061075)
- MAIN FILTER Hydraulic Filter, replaces NORMAN 535FB10AN, Pressure Line, 10 micron, Outside-In (MF0058396)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART F96008K3B, Pressure Line, 3 micron, Outside-In (MF0058752)
- MAIN FILTER Hydraulic Filter, replaces PETTIBONE LL1803566, Pressure Line, 10 micron, Outside-In (MF0059473)
- MAIN FILTER Hydraulic Filter, replaces WIX D41B80BV, Pressure Line, 80 micron, Outside-In (MF0576319)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 300374, Pressure Line, 40 micron, Outside-In (MF0436244)
- MAIN FILTER Hydraulic Filter, replaces WIX D45A06GAV, Pressure Line, 5 micron, Outside-In (MF0058514)
- Main Filter Hydraulic Pressure Line Filters