Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces NATIONAL FILTERS PEP200159100SSV, Pressure Line, 100 micron, Outside-In
Mfr # MF0576767
Zoro # G2974619
product price: $71.15
/ea
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand NATIONAL FILTERS
- Replaces OEM Part PEP200159100SSV
- Filter Rating (Microns) 100
- Filter Media Wire Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0576767
- Zoro # G2974619
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 8.86 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | NATIONAL FILTERS |
Replaces OEM Part | PEP200159100SSV |
Filter Rating (Microns) | 100 |
Filter Media | Wire Mesh |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 2.36 |
OD Bottom | 2.36 |
ID Top | 1.35 |
Collapse Pressure | 435 |
Micron Rating | 100 |
OEM Replacement Brand | NATIONAL FILTERS |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.322 |
Product Media | Wire Mesh |
Wire Mesh | Pressure Line |
Description
Main Filter MF0607961 replaces OEM PEP200159100SSV by NATIONAL FILTERS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 100 Seal Type: Viton Height: 8.86in OD Top: 2.36in OD Bottom: 2.36in ID Top: 1.35inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT V-Belt, A59 (51EU04)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-3/8 In (SDS138)
- TIMKEN TRB UNIPAC Assembly <4 OD, JRM3939-90UB9 (JRM3939-90UB9)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 48 Frame (103813.00)
- MAIN FILTER Hydraulic Filter, replaces PARKER 927169Q, Pressure Line, 25 micron, Outside-In (MF0058718)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP06DNL725MSB, Pressure Line, 25 micron, Outside-In (MF0060045)
- MAIN FILTER Hydraulic Filter, replaces FILTREC D141G10A, Pressure Line, 10 micron, Outside-In (MF0058760)
- MAIN FILTER Hydraulic Filter, replaces PALL HC2206FKS6H, Pressure Line, 10 micron, Outside-In (MF0060059)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF35555, Pressure Line, 10 micron, Outside-In (MF0060374)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1251438, Pressure Line, 10 micron, Outside-In (MF0060059)
- MAIN FILTER Hydraulic Filter, replaces WIX D08B10GAV, Pressure Line, 10 micron, Outside-In (MF0059828)
- Main Filter Hydraulic Filtration