Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces MP FILTRI MR6303A10A, Return Line, 10 micron, Inside-Out
Mfr # MF0063637
Zoro # G9014515
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand MP FILTRI
- Filter Rating (Microns) 10
- Flow Direction Inside-Out
- Beta Ratio 1 200/9.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0063637
- Zoro # G9014515
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 15.35 |
Details
Filter Style | Return Line |
Replaces OEM Brand | MP FILTRI |
Replaces OEM Part | MR6303A10A |
Filter Rating (Microns) | 10 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Buna |
OD Top | 4.96 |
OD Bottom | 4.96 |
ID Top | 3.62 |
ID Bottom | 0.41 |
Collapse Pressure | 145 |
Micron Rating | 10 |
OEM Replacement Brand | MP FILTRI |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 3.2 |
Product Media | Glass |
Description
Main Filter MF0259716 replaces OEM MR6303A10A by MP FILTRI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Buna Height: 15.35in OD Top: 4.961in OD Bottom: 4.961in ID Top: 3.622in ID_Bottom: 0.409inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ A126 V Belt, 128 in Outside Length, 1/2 in Top Width, 1 Ribs (A126)
- PRIMEFIT 1/2-in. x 3/8-in. Male NPT Push to Connect Straight Union for 1/2-in. OD Air Tubing, 4PK (PC1238M-4)
- SMC Vacuum Pad, Flat With Ribs, 32mm (ZP32CS)
- WEG 3-Phase General Purpose Motor, 40 HP, 324TSC Frame, 230/460V AC Voltage, 3,555 Nameplate RPM (04036ET3E324TSC-W22)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 300689, Return Line, 10 micron, Outside-In (MF0430490)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9189, Return Line, 10 micron, Inside-Out (MF0063487)
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC10192, Return Line, 10 micron, Outside-In (MF0062314)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0500R010BN3HC, Return Line, 10 micron, Outside-In (MF0064359)
- MAIN FILTER Hydraulic Filter, replaces STAUFF RE070B40B, Return Line, 50 micron, Outside-In (MF0429059)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1277952, Return Line, 15 micron, Outside-In (MF0583875)
- MAIN FILTER Hydraulic Filter, replaces FILTREC R732G03, Return Line, 3 micron, Inside-Out (MF0063611)
- Main Filter Hydraulic Filtration