Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces MP FILTRI MR2503A10A, Return Line, 10 micron, Inside-Out
Mfr # MF0063475
Zoro # G9025566
original price:
$64.99
5% off
new price: $61.49
/ea
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand MP FILTRI
- Filter Rating (Microns) 10
- Flow Direction Inside-Out
- Beta Ratio 1 200/9.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0063475
- Zoro # G9025566
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 10.23 |
Details
Filter Style | Return Line |
Replaces OEM Brand | MP FILTRI |
Replaces OEM Part | MR2503A10A |
Filter Rating (Microns) | 10 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Buna |
OD Top | 4.17 |
OD Bottom | 4.17 |
ID Top | 2.84 |
ID Bottom | 0.41 |
Collapse Pressure | 145 |
Micron Rating | 10 |
OEM Replacement Brand | MP FILTRI |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.1 |
Product Media | Glass |
Description
Main Filter MF0259678 replaces OEM MR2503A10A by MP FILTRI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Buna Height: 10.23in OD Top: 4.173in OD Bottom: 4.173in ID Top: 2.835in ID_Bottom: 0.409inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 21mm W x 2800mm L - 8MGT-2800-21 (210G8M2800)
- BALDOR-RELIANCE 1.5hp 1760rpm 3ph 184 Motor (EM3606)
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TEFC, 1/3 HP, T3B (056C17G15526)
- IKO Roller Follower Metric - Separable - without Inner ring, #RNAST5 (RNAST5)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MR2504A10A, Return Line, 10 micron, Inside-Out (MF0063495)
- MAIN FILTER Hydraulic Filter, replaces WIX R90C25CV, Return Line, 25 micron, Outside-In (MF0357743)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MR1003A10A, Return Line, 10 micron, Inside-Out (MF0063405)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1263039, Return Line, 3 micron, Outside-In (MF0064585)
- MAIN FILTER Hydraulic Filter, replaces PARKER PR3225, Return Line, 25 micron, Outside-In (MF0064237)
- MAIN FILTER Hydraulic Filter, replaces PARKER FTBE1A10Q, Return Line, 10 micron, Outside-In (MF0063219)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0110R074WHCB6, Return Line, 80 micron, Outside-In (MF0577404)
- Main Filter Hydraulic Return Line Filters