Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces MP FILTRI MF1802A10HB, Return Line, 10 micron, Outside-In
Mfr # MF0577025
Zoro # G9163107
product price: $61.89
/ea
$61.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand MP FILTRI
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 200/9.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0577025
- Zoro # G9163107
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 17.01 |
Details
Filter Style | Return Line |
Replaces OEM Brand | MP FILTRI |
Replaces OEM Part | MF1802A10HB |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 3.9 |
OD Bottom | 3.9 |
ID Top | 1.59 |
By Pass Valve Setting (PSI) | 24.7 |
Collapse Pressure | 145 |
Micron Rating | 10 |
Max. Pressure (PSI) | 24.7 |
OEM Replacement Brand | MP FILTRI |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.9 |
Product Media | Glass |
Description
Main Filter MF0572825 replaces OEM MF1802A10HB by MP FILTRI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 16.77in OD Top: 3.9in OD Bottom: 3.9in ID Top: 1.59inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKG Oil Cooler, AC, 4-50 GPM, 115/230 V, 1 HP (A30-1)
- NSK NSK-6201 08ZZ, 6200 Series Single Row Deep Groove Ball Bearing, 6201 08ZZ (6201 08ZZ)
- PIX Belt, BX Cogged, 21/32 x 25 in. OC (BX22)
- ZORO SELECT Hose Clamp, Dia 0.312x0.062, Red, PK100 (HC-5ST R)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI HR50002, Return Line, 10 micron, Outside-In (MF0064359)
- MAIN FILTER Hydraulic Filter, replaces WIX R58C06GV, Return Line, 5 micron, Inside-Out (MF0062828)
- MAIN FILTER Hydraulic Filter, replaces KOMATSU 22L6022120, Return Line, 6 micron, Outside-In (MF0896641)
- MAIN FILTER Hydraulic Filter, replaces HIFI SH74020, Return Line, 25 micron, Outside-In (MF0064111)
- MAIN FILTER Hydraulic Filter, replaces SEPARATION TECHNOLOGIES 3830DGBB16, Return Line, 1 micron, Outside-In (MF0425939)
- MAIN FILTER Hydraulic Filter, replaces WIX R59D10EV, Return Line, 10 micron, Outside-In (MF0430490)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER SBF0500RZ10B, Return Line, 10 micron, Outside-In (MF0064359)
- Main Filter Hydraulic Filtration