Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces MP FILTRI MF1801P25NB, Return Line, 25 micron, Outside-In
Mfr # MF0062315
Zoro # G8881600
product price: $35.25
/ea
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand MP FILTRI
- Filter Rating (Microns) 25
- Flow Direction Outside-In
- Beta Ratio 1 44252
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0062315
- Zoro # G8881600
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 8.62 |
Details
Filter Style | Return Line |
Replaces OEM Brand | MP FILTRI |
Replaces OEM Part | MF1801P25NB |
Filter Rating (Microns) | 25 |
Flow Direction | Outside-In |
Beta Ratio 1 | 44252 |
Seal Type | Viton |
OD Top | 3.9 |
OD Bottom | 3.9 |
ID Top | 1.59 |
By Pass Valve Setting (PSI) | 24.7 |
Collapse Pressure | 145 |
Micron Rating | 25 |
Max. Pressure (PSI) | 24.7 |
OEM Replacement Brand | MP FILTRI |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.3288 |
Product Media | Cellulose |
Description
Main Filter MF0258037 replaces OEM MF1801P25NB by MP FILTRI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 25 Seal Type: Viton Height: 8.42in OD Top: 3.898in OD Bottom: 3.898in ID Top: 1.595inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO HVAC Motor, OAO, 1/20 HP, 1550 rpm, 208-230V (D470)
- DAYTON BX113 Cogged V-Belt, 116" Outside Length, 21/32" Top Width, 1 Ribs (6L298)
- NACHI Ceramic Radial Ball Bearing, SH6-6206ZZEC3 (SH6-6206ZZEC3)
- HANKISON Filter, Oil Removal, Fine, 0.01Micron, 3/8" (F03-HF-DP1)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 335919, Return Line, 10 micron, Outside-In (MF0062860)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0201RK010BN3HCV, Return Line, 10 micron, Outside-In (MF0592845)
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC10191, Return Line, 25 micron, Outside-In (MF0062315)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0240R010ON, Return Line, 10 micron, Outside-In (MF0064109)
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC03542, Return Line, 10 micron, Outside-In (MF0062279)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 300298, Return Line, 10 micron, Outside-In (MF0578007)
- MAIN FILTER Hydraulic Filter, replaces FILTREC R160T25B, Return Line, 25 micron, Outside-In (MF0062392)
- Main Filter Hydraulic Filtration