Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces MP FILTRI MF0203A03HB, 3 micron, Outside-In
Mfr # MF0617516
Zoro # G9126786
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand MP FILTRI
- Filter Rating (Microns) 3
- Flow Direction Outside-In
- Beta Ratio 1 200/3
- Beta Ration 2 1000/4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0617516
- Zoro # G9126786
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 7.99 |
Details
Replaces OEM Brand | MP FILTRI |
Replaces OEM Part | MF0203A03HB |
Filter Rating (Microns) | 3 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/3 |
Beta Ration 2 | 1000/4.5 |
Seal Type | Viton |
OD Top | 1.65 |
OD Bottom | 1.65 |
ID Top | 0.799 |
ID Bottom | 0.9 |
Collapse Pressure | 305 |
Micron Rating | 3 |
OEM Replacement Brand | MP FILTRI |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.666 |
Product Media | Glass |
Description
Main Filter MF0572816 replaces OEM MF0203A03HB by MP FILTRI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Viton Height: 7.943in OD Top: 1.791in OD Bottom: 1.776in ID Top: 0.799inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Barb to Thor Coupler, Barb, 1/2, Steel (4PS3)
- WEATHERHEAD Fitting C5405X6X6 3/8In Tubex3/8In Pipe (C5405X6X6)
- CAMOZZI Polyurethane Tubing#Blue, , 6MM OD X 4MM Id, 100' Roll (1422-6MM-BL)
- COXREELS Static Discharge Cable Reel, Blue, 200 ft. (SDHL-200)
- MAIN FILTER PARKER 937935Q Replacement/Interchange Hydraulic Filter (MF0604626)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 18LZ25, 25 micron, Outside-In (MF0066060)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS PSCB183GB, 3 micron, Outside-In, Glass (MF0433234)
- MAIN FILTER Hydraulic Filter, replaces MAIN FILTER CG101, 25 micron, Outside-In, Glass (MF0592944)
- MAIN FILTER Hydraulic Filter, replaces FLUITEK P0501822U71, 5 micron, Outside-In, Glass (MF0578578)
- MAIN FILTER Hydraulic Filter, replaces AMUT M1040262, 60 micron, Outside-In, Wire Mesh (MF0066280)
- BETA 1 FILTERS Hydraulic replacement filter for 77680200 / MAHLE (B1HF0026823)
- Main Filter Hydraulic Filters