Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces MP FILTRI HP0651M25NA, Pressure Line, 25 micron, Outside-In
Mfr # MF0058372
Zoro # G8687335
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand MP FILTRI
- Filter Rating (Microns) 25
- Flow Direction Outside-In
- Seal Type Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058372
- Zoro # G8687335
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 3.386 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | MP FILTRI |
Replaces OEM Part | HP0651M25NA |
Filter Rating (Microns) | 25 |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 1.77 |
OD Bottom | 1.77 |
ID Top | 1 |
Collapse Pressure | 305 |
Micron Rating | 25 |
OEM Replacement Brand | MP FILTRI |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.365 |
Product Media | Wire Mesh |
Description
Main Filter MF0334916 replaces OEM HP0651M25NA by MP FILTRI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 25 Seal Type: Viton Height: 3.38in OD Top: 1.772in OD Bottom: 1.772in ID Top: 1inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Hose Clamp, 7/32" to 5/8" Dia., PK10 (M4P)
- PIX Belt, SPB, 17 x 2650mm LP (SPB2650)
- DIXON In-Line Lubricator 3/4", NPT, 3.7 oz. (PL400)
- PBC LINEAR Linear Carriage, Carriage Height 10.70 mm (MR12C)
- MAIN FILTER Hydraulic Filter, replaces PARKER 925834, Pressure Line, 25 micron, Outside-In (MF0059648)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN H9112, Pressure Line, 5 micron, Outside-In (MF0058514)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP06DNL712MB, Pressure Line, 10 micron, Outside-In (MF0060059)
- MAIN FILTER Hydraulic Filter, replaces PARKER 930369Q, Pressure Line, 25 micron, Outside-In (MF0058400)
- MAIN FILTER Hydraulic Filter, replaces LUBER-FINER LFH4204XL, Pressure Line, 10 micron, Outside-In (MF0059473)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1275058, Pressure Line, 3 micron, Outside-In (MF0436023)
- MAIN FILTER Hydraulic Filter, replaces WIX 57875, Pressure Line, 10 micron, Outside-In (MF0060067)
- Main Filter Hydraulic Filtration