Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces MP FILTRI HP0503A06ANP01, 5 micron, Outside-In
Mfr # MF0433219
Zoro # G9064355
product price: $43.09
/ea
$43.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand MP FILTRI
- Filter Rating (Microns) 5
- Flow Direction Outside-In
- Beta Ratio 1 200/5.4
- Beta Ration 2 1000/7.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0433219
- Zoro # G9064355
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 6.26 |
Details
Replaces OEM Brand | MP FILTRI |
Replaces OEM Part | HP0503A06ANP01 |
Filter Rating (Microns) | 5 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/5.4 |
Beta Ration 2 | 1000/7.7 |
Seal Type | Viton |
OD Top | 2.09 |
OD Bottom | 2.09 |
ID Top | 0.96 |
Collapse Pressure | 304 |
Micron Rating | 5 |
OEM Replacement Brand | MP FILTRI |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.672 |
Product Media | Glass |
Description
Main Filter MF0588611 replaces OEM HP0503A06ANP01 by MP FILTRI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Viton Height: 6.26in OD Top: 2.09in OD Bottom: 2.09in ID Top: 0.96inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Coupling Spacer Flange, 4JSC, Bore 1-1/8" (4JSC35118)
- LEGRIS Flow Control Regulator, 4mm OD (7065 04 11)
- GATES Poly Chain GT Carbon Belts, 14MGT-1568-20 (14MGT-1568-20)
- AIGNEP USA Exhaust Valve, FNPT, Pipe Size 1/2 (82650-08)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 18LS3, 6 micron, Outside-In (MF0066077)
- MAIN FILTER Hydraulic Filter, replaces WIX W49B934, 150 micron, Outside-In (MF0617538)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0653A10AN, 10 micron, Outside-In (MF0614932)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9429MPG, 10 micron, Outside-In (MF0238150)
- MAIN FILTER Hydraulic Filter, replaces CATERPILLAR 3I0636, 10 micron, Outside-In (MF0502897)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P176221, 10 micron, Inside-Out (MF0594503)
- AFTERMARKET Hydraulic Filter Assembly In Line (A-1042326M1-AI)
- Main Filter Hydraulic Filtration