Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces MP FILTRI HP0392M10AN, Pressure Line, 10 micron, Outside-In
Mfr # MF0059220
Zoro # G8745715
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand MP FILTRI
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Seal Type Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0059220
- Zoro # G8745715
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 3.54 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | MP FILTRI |
Replaces OEM Part | HP0392M10AN |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 1.65 |
OD Bottom | 1.65 |
ID Top | 0.9 |
Collapse Pressure | 363 |
Micron Rating | 10 |
OEM Replacement Brand | MP FILTRI |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.3 |
Product Media | Wire Mesh |
Description
Main Filter MF0615367 replaces OEM HP0392M10AN by MP FILTRI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 10 Seal Type: Viton Height: 3.54in OD Top: 1.654in OD Bottom: 1.654in ID Top: 0.898inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .25" (RC040708)
- DUFF-NORTON Linear Actuator, 115VAC, 500 lb., 18 In (GMPB6905-18)
- MARATHON MOTORS Condenser Fan Motor, 3/4 HP, 56 Frame (5K46KN4085)
- FESTO Shock Absorber DYSW-5-8-Y1F (DYSW-5-8-Y1F)
- MAIN FILTER Hydraulic Filter, replaces ZINGA W0810HN, Pressure Line, 25 micron, Outside-In (MF0058766)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS CCH301FV1, Pressure Line, 25 micron, Outside-In (MF0058486)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT8363, Pressure Line, 10 micron, Outside-In (MF0059473)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V6021B2C05, Pressure Line, 5 micron, Outside-In (MF0058756)
- MAIN FILTER Hydraulic Filter, replaces WIX 557841, Pressure Line, 10 micron, Outside-In (MF0059473)
- MAIN FILTER Hydraulic Filter, replaces CNH (CASE-NEW HOLLAND) 86513279, Pressure Line, 10 micron, Outside-In (MF0058760)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 9VZ10, Pressure Line, 10 micron (ZX-9VZ10)
- Main Filter Hydraulic Filtration