Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces MP FILTRI HP0371A10NA, Pressure Line, 10 micron, Outside-In
Mfr # MF0059216
Zoro # G8745706
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand MP FILTRI
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 200/9.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0059216
- Zoro # G8745706
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 3.54 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | MP FILTRI |
Replaces OEM Part | HP0371A10NA |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 1.65 |
OD Bottom | 1.65 |
ID Top | 0.9 |
Collapse Pressure | 363 |
Micron Rating | 10 |
OEM Replacement Brand | MP FILTRI |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.4 |
Product Media | Glass |
Description
Main Filter MF0334868 replaces OEM HP0371A10NA by MP FILTRI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 3.54in OD Top: 1.654in OD Bottom: 1.654in ID Top: 0.898inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Roller Thrust Bearing Washer, 7/8in Bore (TRA-1423)
- TRITAN QD Bushing, 1.125-in. Bore Dia., 3.875-in. Outside Dia., 1.9375-in. Length through bore (SK X 1 1/8)
- GATES PowerGrip GT4 Belts - 8M and 14M, 800-8MGT-50 (800-8MGT-50)
- BALDOR-RELIANCE Motor, 1/5 HP, 2500rpm, 56C, TENV F1 (CDP3335)
- MAIN FILTER Hydraulic Filter, replaces PARKER 930367Q, Pressure Line, 25 micron, Outside-In (MF0058400)
- MAIN FILTER Hydraulic Filter, replaces MAHLE 852754SMX25, Pressure Line, 25 micron, Inside-Out (MF0061503)
- MAIN FILTER Hydraulic Filter, replaces FILTREC DHD95G10V, Pressure Line, 10 micron, Outside-In (MF0490066)
- MAIN FILTER Hydraulic Filter, replaces PARKER 930100Q, Pressure Line, 25 micron, Outside-In (MF0058716)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP50L86MB, Pressure Line, 5 micron, Outside-In (MF0059560)
- MAIN FILTER Hydraulic Filter, replaces FILTREC XD400G10BV, Pressure Line, 10 micron, Outside-In (MF0436160)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P164594, Pressure Line, 5 micron, Outside-In (MF0058756)
- Main Filter Hydraulic Filtration