Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces MP FILTRI CA850M60, Suction, 60 micron, Outside-In
Mfr # MF0065733
Zoro # G9025146
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand MP FILTRI
- Replaces OEM Part CA850M60
- Filter Rating (Microns) 60
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0065733
- Zoro # G9025146
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 19.68 |
Details
Filter Style | Suction |
Replaces OEM Brand | MP FILTRI |
Replaces OEM Part | CA850M60 |
Filter Rating (Microns) | 60 |
Flow Direction | Outside-In |
Beta Ratio 1 | 5/60 |
OD Top | 5.91 |
OD Bottom | 5.91 |
ID Top | 3.35 |
ID Bottom | 3.35 |
Collapse Pressure | 73 |
Micron Rating | 60 |
OEM Replacement Brand | MP FILTRI |
Filter Type | Suction |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 4.7 |
Product Media | Wire Mesh |
Description
Main Filter MF0431945 replaces OEM CA850M60 by MP FILTRI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 60 Height: 19.68in OD Top: 5.906in OD Bottom: 5.906in ID Top: 3.347in ID_Bottom: 3.347inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Oil Thread Cut Gal Ridge (70835)
- FESTO Solenoid Valve VUVG-B18-P53C-ZT-F-1P3 (VUVG-B18-P53C-ZT-F-1P3)
- MITSUBOSHI Metric V-Belt SPC Type, 22mm x 5300mm (SPC5300)
- TRICO Storage Lid, HDPE, 6.25in.H, 5.75in.L, Black (34424)
- MAIN FILTER Hydraulic Filter, replaces FILTREC S4111C03, Suction, 3 micron, Inside-Out (MF0065856)
- MAIN FILTER Hydraulic Filter, replaces WIX 57126, Suction, 10 micron, Inside-Out (MF0065825)
- MAIN FILTER Hydraulic Filter, replaces WIX S30E125T, Suction, 125 micron, Inside-Out (MF0065789)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH04597, Suction, 125 micron, Inside-Out (MF0065764)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P169558, Suction, 25 micron, Inside-Out (MF0065860)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT8452, Suction, 10 micron, Inside-Out (MF0065824)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI SF504M250P01, Suction, 250 micron (ZX-SF504M250P01)
- Main Filter Hydraulic Filtration