Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces MP FILTRI CA100M60, Suction, 60 micron, Outside-In
Mfr # MF0065667
Zoro # G8984004
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand MP FILTRI
- Replaces OEM Part CA100M60
- Filter Rating (Microns) 60
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0065667
- Zoro # G8984004
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 5.11 |
Details
Filter Style | Suction |
Replaces OEM Brand | MP FILTRI |
Replaces OEM Part | CA100M60 |
Filter Rating (Microns) | 60 |
Flow Direction | Outside-In |
Beta Ratio 1 | 2/60 |
OD Top | 2.76 |
OD Bottom | 2.76 |
ID Top | 1.38 |
ID Bottom | 1.38 |
Collapse Pressure | 73 |
Micron Rating | 60 |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.5 |
Product Media | Wire Mesh |
OEM Replacement Brand | MP FILTRI |
Filter Type | Suction |
Description
Main Filter MF0431844 replaces OEM CA100M60 by MP FILTRI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 60 Height: 5.11in OD Top: 2.756in OD Bottom: 2.756in ID Top: 1.378in ID_Bottom: 1.378inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Protective Sleeve, Nylon Abrasive, 2.07 (FC425-32X25)
- DIXON Barbed Hose Mender, 316 SS, 3/8" ID, Male (RDMB)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPB-231 AH (VPB-231 AH)
- SKF SKF 6209 2Z/C3, Single Row Ball Bearings (6209 2Z/C3)
- MAIN FILTER Hydraulic Filter, replaces FILTREC S222T250, Suction, 250 micron, Inside-Out (MF0065771)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON SF140, Suction, 40 micron, Inside-Out (MF0065946)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI CF300, Suction, 125 micron, Inside-Out (MF0065784)
- MAIN FILTER Hydraulic Filter, replaces ALLIANCE RB31203, Suction, 25 micron, Inside-Out (MF0065936)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF250M25N, Suction, 25 micron, Inside-Out (MF0588604)
- MAIN FILTER Hydraulic Filter, replaces WIX S48E10C, Suction, 10 micron, Inside-Out (MF0065935)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAIN-FILTER MF0058081, Suction, 125 micron (ZX-MF0058081)
- Main Filter Hydraulic Filtration