Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces MP FILTRI C2505M250A, Suction, 250 micron, Inside-Out
Mfr # MF0065776
Zoro # G8963430
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand MP FILTRI
- Filter Rating (Microns) 250
- Flow Direction Inside-Out
- Beta Ratio 1 3/250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065776
- Zoro # G8963430
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 7.79 |
Details
Filter Style | Suction |
Replaces OEM Brand | MP FILTRI |
Replaces OEM Part | C2505M250A |
Filter Rating (Microns) | 250 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 3/250 |
OD Top | 3.5 |
OD Bottom | 3.5 |
ID Top | 2.28 |
ID Bottom | 2.28 |
Collapse Pressure | 44 |
Micron Rating | 250 |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.1 |
Product Media | Wire Mesh |
OEM Replacement Brand | MP FILTRI |
Filter Type | Suction |
Description
Main Filter MF0193182 replaces OEM C2505M250A by MP FILTRI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 250 Height: 7.79in OD Top: 3.504in OD Bottom: 3.504in ID Top: 2.284in ID_Bottom: 2.284inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Washdown Mtr, Cap Strt, TEFC, 1 HP, 1725 rpm (056C17W15328)
- BANDO TimingBelt, Synchro, Neoprene, 225DL050 (225DL050G)
- SKF SKF-6004, Single Row Ball Brgs, 6004 (6004)
- MCGILL CF Series, Cam Follower, #CF1-7/8SB (CF1-7/8SB)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924453Q, Suction, 10 micron, Inside-Out (MF0065836)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924449, Suction, 3 micron, Inside-Out (MF0065822)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF520M90, Suction, 125 micron, Inside-Out (MF0065789)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF250M25N, Suction, 25 micron, Inside-Out (MF0588604)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT8470, Suction, 25 micron, Inside-Out (MF0065826)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924453, Suction, 10 micron, Inside-Out (MF0065836)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI CSGW150A03A, Suction, 3 micron (ZX-CSGW150A03A)
- Main Filter Hydraulic Filtration