Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces MI-JACK 31040009, 10 micron, Outside-In, Glass
Mfr # MF0066083
Zoro # G2929301
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand MI-JACK
- Replaces OEM Part 31040009
- Filter Rating (Microns) 10
- Filter Media Glass
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0066083
- Zoro # G2929301
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 5.04 |
Details
Replaces OEM Brand | MI-JACK |
Replaces OEM Part | 31040009 |
Filter Rating (Microns) | 10 |
Filter Media | Glass |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 2.72 |
OD Bottom | 2.72 |
ID Top | 1.35 |
Collapse Pressure | 435 |
Micron Rating | 10 |
OEM Replacement Brand | MI-JACK |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.971 |
Product Media | Glass |
Description
Main Filter MF0592813 replaces OEM 31040009 by MI-JACK and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 5.04in OD Top: 2.72in OD Bottom: 2.72in ID Top: 1.35inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE 1/2" Sheave 2.80" OD (AK28-1/2)
- ZORO SELECT 1-1/2" ID x 25 ft PVC Water Discharge Hose 80 PSI BL (45DT90)
- GAST Gast Standard 3Hbb-10-M300Ax Piston Pump (3HBB-10-M300AX)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, FC-SCM-200 (FC-SCM-200)
- MAIN FILTER MAHLE PI2215 Replacement/Interchange Hydraulic Filter (MF0060989)
- MAIN FILTER Hydraulic Filter, replaces FLUITEK P400830S6, 25 micron, Outside-In, Cellulose (MF0617781)
- MAIN FILTER Hydraulic Filter, replaces FLUITEK P164699, 25 micron, Inside-Out (MF0594505)
- MAIN FILTER Hydraulic Filter, replaces RAICO L951117, 60 micron, Outside-In, Wire Mesh (MF0066351)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 320834, 25 micron, Outside-In, Glass (MF0065986)
- MAIN FILTER Hydraulic Filter, replaces HILLIARD/HILCO PH31211CG, 10 micron, Outside-In, Glass (MF0594137)
- HY-PRO HY-PRO HPMX2L510M Replacement/Interchange Hydraulic Filter (MF0059250)
- Main Filter Hydraulic Filtration