Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces METSO 706202569110, 10 micron, Outside-In
Mfr # MF0065984
Zoro # G3124382
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand METSO
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 200/9.9
- Beta Ration 2 1000/12.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065984
- Zoro # G3124382
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 10.83 |
Details
Replaces OEM Brand | METSO |
Replaces OEM Part | 706202569110 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Buna |
OD Top | 3.07 |
OD Bottom | 3.07 |
ID Top | 1.7 |
Collapse Pressure | 304 |
Micron Rating | 10 |
OEM Replacement Brand | METSO |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.5 |
Product Media | Glass |
Description
Main Filter MF0751668 replaces OEM 706202569110 by METSO and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Buna Height: 10.83in OD Top: 3.07in OD Bottom: 3.07in ID Top: 1.7inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Bearing, 5/8 in Bore, PTFE Steel (ZUSAB-PB-882)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 233" (B233)
- BESTORQ 270J6 Micro V Belt, 27 in Pitch Length, 0.552 in Top Width, 6 Ribs (270J6)
- PBC LINEAR Ball Bearing, Bushing, Closed, Bore1 1/2" (IP24G)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH05631, 40 micron, Outside-In (MF0360036)
- MAIN FILTER Hydraulic Filter, replaces ARGO V5126006, 10 micron, Inside-Out (MF0433149)
- MAIN FILTER Hydraulic Filter, replaces FLUITEK P30053B7, 25 micron, Outside-In, Cellulose (MF0502896)
- MAIN FILTER Hydraulic Filter, replaces WIX W04AX321, 25 micron, Outside-In (MF0435770)
- MAIN FILTER Hydraulic Filter, replaces EPPENSTEINER 6140H10SLS0000, 10 micron, Inside-Out (MF0616648)
- MAIN FILTER Hydraulic Filter, replaces RAICO L951117, 60 micron, Outside-In, Wire Mesh (MF0066351)
- MAIN FILTER Hydraulic Filter, replaces WIX W03AT1280, 150 micron, Outside-In (MF0575619)
- Main Filter Hydraulic Filtration