Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces MCNEILUS 1108723, Suction, 10 micron, Inside-Out
Mfr # MF0065858
Zoro # G3111749
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand MCNEILUS
- Replaces OEM Part 1108723
- Filter Rating (Microns) 10
- Flow Direction Inside-Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065858
- Zoro # G3111749
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 18.5 |
Details
Filter Style | Suction |
Replaces OEM Brand | MCNEILUS |
Replaces OEM Part | 1108723 |
Filter Rating (Microns) | 10 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 3.66 |
OD Bottom | 3.66 |
ID Top | 1.73 |
ID Bottom | 1.73 |
Collapse Pressure | 73 |
Micron Rating | 10 |
OEM Replacement Brand | MCNEILUS |
Filter Type | Suction |
Item | Hydraulic Filter |
Weight | 1.815 |
Application | Filtration |
Product Media | Cellulose |
Description
Main Filter MF0619836 replaces OEM 1108723 by MCNEILUS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 18.5in OD Top: 3.661in OD Bottom: 3.661in ID Top: 1.732in ID_Bottom: 1.732inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Ball Valve VZBM-11/2-RP-25-D-2-F0305-B2B3 (VZBM-11/2-RP-25-D-2-F0305-B2B3)
- DAYTON HVAC Motor, 1/15 HP, 1550 rpm, 115V, 3.3 (71632766M)
- PORTACOOL Fan Motor, Jetstream 250 Series (PARMTRJ2500A)
- INA Banded Ball Thrust Bearing, Bore .813 In (AKL.D6-HLA)
- MAIN FILTER Hydraulic Filter, replaces WIX S24E250T, Suction, 250 micron, Inside-Out (MF0065761)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924450, Suction, 10 micron, Inside-Out (MF0065824)
- MAIN FILTER Hydraulic Filter, replaces WIX 57126, Suction, 10 micron, Inside-Out (MF0065825)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924453Q, Suction, 10 micron, Inside-Out (MF0065836)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924449, Suction, 3 micron, Inside-Out (MF0065822)
- MAIN FILTER Hydraulic Filter, replaces ALLIANCE RB31203, Suction, 25 micron, Inside-Out (MF0065936)
- MILLENNIUM FILTER Hydraulic Filter, replaces UFI ESF22NFB, Suction, 6 micron (ZX-ESF22NFB)
- Main Filter Hydraulic Suction Filters