Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces MASSEY FERGUSON 3104387M1, Pressure Line, 10 micron, Outside-In
Mfr # MF0059620
Zoro # G3092130
product price: $43.85
/ea
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand MASSEY FERGUSON
- Replaces OEM Part 3104387M1
- Filter Rating (Microns) 10
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0059620
- Zoro # G3092130
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 5.31 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | MASSEY FERGUSON |
Replaces OEM Part | 3104387M1 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 2.36 |
OD Bottom | 2.36 |
ID Top | 1.42 |
Collapse Pressure | 305 |
Micron Rating | 10 |
OEM Replacement Brand | MASSEY FERGUSON |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Weight | 0.6642 |
Application | Filtration |
Product Media | Glass |
Description
Main Filter MF0746375 replaces OEM 3104387M1 by MASSEY FERGUSON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 5.31in OD Top: 2.362in OD Bottom: 2.362in ID Top: 1.406inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN QD Bushing, Double Split, 1.375-in. Bore Dia., 2.5-in. Outside Dia., 1.25-in. Length through bore (H X 1 3/8)
- B B MANUFACTURING 1280-8M-20, Timing Belt, Neoprene, Fiberglass (1280-8M-20)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 1/4 In Port (L12PA452O000000)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 143/5T Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (00158OT3E145T-S)
- MAIN FILTER Hydraulic Filter, replaces WIX 57811, Pressure Line, 25 micron, Outside-In (MF0059477)
- MAIN FILTER Hydraulic Filter, replaces PUROLATOR 2034EAH101N1, Pressure Line, 10 micron, Outside-In (MF0061118)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566216, Pressure Line, 5 micron, Outside-In (MF0058806)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9650FDN16Z, Pressure Line, 5 micron, Outside-In (MF0059580)
- MAIN FILTER Hydraulic Filter, replaces FRAM LH11018V, Pressure Line, 10 micron, Outside-In (MF0060059)
- MAIN FILTER Hydraulic Filter, replaces DENISON DE0272B2C03, Pressure Line, 3 micron, Outside-In (MF0576118)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 300432, Pressure Line, 10 micron, Outside-In (MF0060342)
- Main Filter Hydraulic Pressure Line Filters