Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces MASSEY FERGUSON 1693715M91, Pressure Line, 25 micron, Outside-In
Mfr # MF0058400
Zoro # G2792740
original price:
$21.85
5% off
new price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand MASSEY FERGUSON
- Replaces OEM Part 1693715M91
- Filter Rating (Microns) 25
- Filter Media Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058400
- Zoro # G2792740
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 4.45 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | MASSEY FERGUSON |
Replaces OEM Part | 1693715M91 |
Filter Rating (Microns) | 25 |
Filter Media | Glass |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Viton |
OD Top | 1.77 |
OD Bottom | 1.77 |
ID Top | 1 |
Collapse Pressure | 305 |
Micron Rating | 25 |
OEM Replacement Brand | MASSEY FERGUSON |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.294 |
Product Media | Glass |
Glass | Pressure Line |
Description
Main Filter MF0191715 replaces OEM 1693715M91 by MASSEY FERGUSON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Viton Height: 4.44in OD Top: 1.772in OD Bottom: 1.772in ID Top: 1.004inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STONER Thermoset Mold Release, 11 oz, Aerosol (E497)
- DYNABRADE Hose Cuff, 1-1/2" Thread to 2" Non-Thread (97051)
- SPEEDAIRE Needle, 3mm (TTRB44204K46G)
- GARDNER Post Driver Accessories (290050)
- MAIN FILTER Hydraulic Filter, replaces PARKER 983061, Pressure Line, 10 micron, Outside-In (MF0059702)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 306669, Pressure Line, 500 micron, Outside-In (MF0421946)
- MAIN FILTER Hydraulic Filter, replaces PARKER 925664, Pressure Line, 3 micron, Outside-In (MF0058390)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V3045B2H10, Pressure Line, 10 micron, Outside-In (MF0058442)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566274, Pressure Line, 1 micron, Outside-In (MF0059506)
- MAIN FILTER Hydraulic Filter, replaces WIX 57857, Pressure Line, 3 micron, Outside-In (MF0058432)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932685Q, Pressure Line, 10 micron, Outside-In (MF0059520)
- Main Filter Hydraulic Pressure Line Filters