Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces MASSEY FERGUSON 1687646M92, 60 micron, Outside-In
Mfr # MF0066341
Zoro # G3097697
product price: $75.89
/ea
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand MASSEY FERGUSON
- Replaces OEM Part 1687646M92
- Filter Rating (Microns) 60
- Flow Direction Outside-In
- Height 6.22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0066341
- Zoro # G3097697
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 6.22 |
Details
Replaces OEM Brand | MASSEY FERGUSON |
Replaces OEM Part | 1687646M92 |
Filter Rating (Microns) | 60 |
Flow Direction | Outside-In |
OD Top | 2.66 |
OD Bottom | 2.66 |
ID Top | 1.26 |
ID Bottom | 0.39 |
Collapse Pressure | 145 |
Micron Rating | 60 |
OEM Replacement Brand | MASSEY FERGUSON |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.724 |
Product Media | Wire Mesh |
Description
Main Filter MF0746351 replaces OEM 1687646M92 by MASSEY FERGUSON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 60 Height: 6.22in OD Top: 2.66in OD Bottom: 2.66in ID Top: 1.26in ID_Bottom: 0.39inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Radial Bearing, Double Shield, 30mm Bore (206KDD)
- PIUSI USA Def Hose Reel w/Hose, 50 ft. (F00750330)
- PRIMEFIT 3/8in x 50 Foot Premium Rubber Push Lock Air Hose with Coupler and Plug (NPL38050C)
- VIBCO Pneumatic Vibrator, 3200 vpm (44-3)
- MAIN FILTER Hydraulic Filter, replaces MASSEY FERGUSON 1687647M1, 60 micron, Outside-In, Wire Mesh (MF0066341)
- MAIN FILTER MAZAK G30TP00259A Replacement/Interchange Hydraulic Filter (MF0434281)
- MAIN FILTER Hydraulic Filter, replaces EPPENSTEINER 6140P25S0000, 25 micron, Inside-Out (MF0433852)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 18LS7, 10 micron, Outside-In (MF0066033)
- MAIN FILTER Hydraulic Filter, replaces LENZ 5062100W, 150 micron, Outside-In (MF0617538)
- MAIN FILTER MAHLE PI21100RNSMX3 Replacement/Interchange Hydraulic Filter (MF0360154)
- MAIN FILTER WIX W01AG544 Replacement/Interchange Hydraulic Filter (MF0433101)
- Main Filter Hydraulic Filters