Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces MANN+HUMMEL 4501255105, 10 micron, Outside-In
Mfr # MF0066163
Zoro # G3106042
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand MANN+HUMMEL
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 44237
- Seal Type Felt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0066163
- Zoro # G3106042
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 2.81 |
Details
Replaces OEM Brand | MANN+HUMMEL |
Replaces OEM Part | 4501255105 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 44237 |
Seal Type | Felt |
OD Top | 3.31 |
OD Bottom | 3.31 |
ID Top | 2.36 |
Collapse Pressure | 145 |
Micron Rating | 10 |
OEM Replacement Brand | MANN+HUMMEL |
Item | Hydraulic Filter |
Weight | 2.5 |
Application | Filtration |
Product Media | Cellulose |
Description
Main Filter MF0860818 replaces OEM 4501255105 by MANN+HUMMEL and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Felt Height: 2.81in OD Top: 3.31in OD Bottom: 3.31in ID Top: 2.36inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 10759415Sp 3/4 Hp Blower Motor (10759415SP)
- CHICAGO PNEUMATIC Air Compressor Pump, 3.5, 5.5, Single Stage Stage, 0.91 qt Oil Capacity, 2 Cylinder (4116091337)
- TRITAN Needle Thrust BRG, Bore 3.250in., 3900 rpm (NTA5266)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 93 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (6Z821)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 308761, 60 micron, Outside-In, Wire Mesh (MF0066324)
- MAIN FILTER FILTREC WG147 Replacement/Interchange Hydraulic Filter (MF0064052)
- MAIN FILTER Hydraulic Filter, replaces HYUNDAI 31N401461, 10 micron, Outside-In (MF0896570)
- MAIN FILTER INGERSOLL RAND PI311110VG16E Replacement/Interchange Hydraulic Filter (MF0060945)
- MAIN FILTER HYDAC/HYCON 0210R003ON Replacement/Interchange Hydraulic Filter (MF0615594)
- MAIN FILTER Hydraulic Filter, replaces BEHRINGER BEHA25P, 25 micron, Outside-In (MF0502896)
- PALL PALL HC9604FCT8H Replacement/Interchange Hydraulic Filter (MF0058206)
- Main Filter Hydraulic Filters