Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces MANITOU 602096, Return Line, 15 micron, Outside-In
Mfr # MF0583875
Zoro # G2898696
product price: $74.45
/ea
$74.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand MANITOU
- Replaces OEM Part 602096
- Filter Rating (Microns) 15
- Filter Media Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0583875
- Zoro # G2898696
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 12.91 |
Details
Filter Style | Return Line |
Replaces OEM Brand | MANITOU |
Replaces OEM Part | 602096 |
Filter Rating (Microns) | 15 |
Filter Media | Glass |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/15 |
Beta Ration 2 | 1000/18 |
Seal Type | Viton |
OD Top | 3.46 |
OD Bottom | 3.46 |
ID Top | 1.58 |
ID Bottom | 1.58 |
Collapse Pressure | 435 |
Micron Rating | 15 |
OEM Replacement Brand | MANITOU |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 3.157 |
Product Media | Glass |
Glass | Return Line |
Description
Main Filter MF0506269 replaces OEM 602096 by MANITOU and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 15 Seal Type: Viton Height: 12.91in OD Top: 3.46in OD Bottom: 3.46in ID Top: 1.58in ID_Bottom: 1.58inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Solenoid Air Control Valve, 3/8 In, 24VDC (VQ1201-51)
- DAYTON HVAC Motor, 1550 rpm, 115/208-230V, 1/12 HP (71903590M)
- FESTO Silencer U-1/8-I (U-1/8-I)
- ARROW PNEUMATICS Arrow Integral Intermediate Filter/Regulator B732GW, Zinc Bowl, 1/4" NPT, 200 PSI (B732GW)
- MAIN FILTER Hydraulic Filter, replaces ATLAS 4653916, Return Line, 25 micron, Inside-Out (MF0063425)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1262931, Return Line, 3 micron, Outside-In (MF0064412)
- MAIN FILTER Hydraulic Filter, replaces UFI ERA32NCC, Return Line, 10 micron, Outside-In (MF0062289)
- MAIN FILTER Hydraulic Filter, replaces FRAM LH7035, Return Line, 10 micron, Outside-In (MF0063132)
- MAIN FILTER Hydraulic Filter, replaces FLOW-LINE Q73610, Return Line, 5 micron, Outside-In (MF0062688)
- MAIN FILTER Hydraulic Filter, replaces PARKER 937781Q, Return Line, 10 micron, Inside-Out (MF0063495)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN H9020, Return Line, 5 micron, Outside-In (MF0062945)
- Main Filter Hydraulic Return Line Filters