Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces MAIN FILTER MFI43T40, 40 micron, Inside-Out
Mfr # MF0834610
Zoro # G3067159
product price: $53.59
/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand MAIN FILTER
- Replaces OEM Part MFI43T40
- Filter Rating (Microns) 40
- Flow Direction Inside-Out
- Seal Type Buna
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0834610
- Zoro # G3067159
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 4.53 |
Details
Replaces OEM Brand | MAIN FILTER |
Replaces OEM Part | MFI43T40 |
Filter Rating (Microns) | 40 |
Flow Direction | Inside-Out |
Seal Type | Buna |
OD Top | 3.62 |
OD Bottom | 3.62 |
ID Top | 0.45 |
ID Bottom | 2.52 |
Micron Rating | 40 |
OEM Replacement Brand | MAIN FILTER |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.666 |
Product Media | Wire Mesh |
Description
Main Filter MF0834610 replaces OEM MFI43T40 by MAIN FILTER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 40 Seal Type: Buna Height: 4.528in OD Top: 3.622in OD Bottom: 3.622in ID Top: 0.453in ID_Bottom: 2.520inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Flange16FOR-16FL C61 FLANGE PAD (W46-16-16)
- ENGINEERED SPECIALTIES Rapidair K93216, Filter Regulator 1/2 NPT (K93216)
- FESTO Slot Nut NSTH-8 (NSTH-8)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 6311ZZ C3 (6311-ZZ C/3)
- MAIN FILTER Hydraulic Filter, replaces CATERPILLAR 3I0636, 10 micron, Outside-In (MF0502897)
- MAIN FILTER Hydraulic Filter, replaces REFILCO PL305107A, 10 micron, Outside-In, Cellulose (MF0433818)
- MAIN FILTER VICKERS 737838 Replacement/Interchange Hydraulic Filter (MF0058716)
- MAIN FILTER Hydraulic Filter, replaces MATT BUCKLEY 1687647, 60 micron, Outside-In, Wire Mesh (MF0066341)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF35052, 10 micron, Outside-In (MF0238361)
- MAIN FILTER INGERSOLL RAND PI22153VGHR30 Replacement/Interchange Hydraulic Filter (MF0060989)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WT1338, 257 micron, Outside-In (MF0066303)
- Main Filter Hydraulic Filtration