Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces MAIN FILTER MFI137G10V, 10 micron, Outside-In, Glass
Mfr # MF0066129
Zoro # G2727071
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand MAIN FILTER
- Replaces OEM Part MFI137G10V
- Filter Rating (Microns) 10
- Filter Media Glass
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0066129
- Zoro # G2727071
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 7.83 |
Details
Replaces OEM Brand | MAIN FILTER |
Replaces OEM Part | MFI137G10V |
Filter Rating (Microns) | 10 |
Filter Media | Glass |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 2.36 |
OD Bottom | 2.36 |
ID Top | 1.28 |
Collapse Pressure | 304 |
Micron Rating | 10 |
OEM Replacement Brand | MAIN FILTER |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.058 |
Product Media | Glass |
Description
Main Filter MF0066129 replaces OEM MFI137G10V by MAIN FILTER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 7.83in OD Top: 2.36in OD Bottom: 2.36in ID Top: 1.28inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Carbon Steel, 20 mm, 2000 mm (QS 20 MM 2000)
- REELCRAFT Reel, Welding Cable (WC7000)
- SMC Male Adapter, 3/8 in., TubexMale BSPT (KQ2H11-03AS)
- BESTORQ Bestorq Double Side Timing Belt Model D570H100 - 57 in Outside Length - 1 in Top Width (D570H100)
- MAIN FILTER INGERSOLL RAND PI421525VGHRE Replacement/Interchange Hydraulic Filter (MF0060995)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG412, 10 micron, Outside-In (MF0066083)
- MAIN FILTER Hydraulic Filter, replaces FINN FILTER FFPAVL1102810ABS, 10 micron, Inside-Out, Glass (MF0066086)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 18LZ10, 10 micron, Outside-In (MF0066033)
- MAIN FILTER Hydraulic Filter, replaces ARGO V5126006, 10 micron, Inside-Out (MF0433149)
- MAIN FILTER Hydraulic Filter, replaces ARGO V3094108, 15 micron, Inside-Out, Glass (MF0099374)
- BETA 1 FILTERS Hydraulic replacement filter for WG966 / FILTREC (B1HF0126576)
- Main Filter Hydraulic Filtration