Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces MAIN FILTER MFI129G03BV, 3 micron, Outside-In
Mfr # MF0066130
Zoro # G3134587
product price: $79.35
/ea
Free Shipping & Returns
$79.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand MAIN FILTER
- Replaces OEM Part MFI129G03BV
- Filter Rating (Microns) 3
- Flow Direction Outside-In
- Beta Ratio 1 200/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0066130
- Zoro # G3134587
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 8.03 |
Details
Replaces OEM Brand | MAIN FILTER |
Replaces OEM Part | MFI129G03BV |
Filter Rating (Microns) | 3 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/3 |
Beta Ration 2 | 1000/4.5 |
Seal Type | Viton |
OD Top | 1.85 |
OD Bottom | 1.85 |
ID Top | 0.76 |
Collapse Pressure | 3045 |
Micron Rating | 3 |
OEM Replacement Brand | MAIN FILTER |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.5 |
Product Media | Glass |
Description
Main Filter MF0837872 replaces OEM MFI129G03BV by MAIN FILTER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Viton Height: 8.031in OD Top: 1.850in OD Bottom: 1.850in ID Top: 0.764inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Thrust Washer, Inside Dia. 0.75 In (TWA1220)
- FESTO Plastic Tubing PUN-H-8X1, 25-TGN (PUN-H-8X1,25-TGN)
- D&D Timing Belt, H, 1 x 24in PL, T48 (240H100)
- LUBRIPLATE Synthetic Pao Fluid For Gear Boxes, Iso-220 (L0975-060)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9171, 25 micron, Inside-Out (MF0065988)
- MAIN FILTER Hydraulic Filter, replaces VICKERS 941056, 150 micron, Outside-In (MF0066293)
- MAIN FILTER Hydraulic Filter, replaces FLOW EZY 564106, 10 micron, Outside-In, Cellulose (MF0066252)
- MAIN FILTER Hydraulic Filter, replaces ARGO V3093308, 25 micron, Inside-Out (MF0066022)
- MAIN FILTER Hydraulic Filter, replaces HYUNDAI 31N401461, 10 micron, Outside-In (MF0896570)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF7301, 5 micron, Outside-In (MF0594578)
- BETA 1 FILTERS Hydraulic replacement filter for P165628 / DONALDSON (B1HF0125579)
- Main Filter Hydraulic Filters