Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces MAIN FILTER MFI104G06BV, 5 micron, Outside-In, Glass
Mfr # MF0617517
Zoro # G2938952
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand MAIN FILTER
- Replaces OEM Part MFI104G06BV
- Filter Rating (Microns) 5
- Filter Media Glass
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0617517
- Zoro # G2938952
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 7.99 |
Details
Replaces OEM Brand | MAIN FILTER |
Replaces OEM Part | MFI104G06BV |
Filter Rating (Microns) | 5 |
Filter Media | Glass |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/5.4 |
Beta Ration 2 | 1000/7.7 |
Seal Type | Viton |
OD Top | 1.65 |
OD Bottom | 1.65 |
ID Top | 0.799 |
ID Bottom | 0.9 |
Collapse Pressure | 305 |
Micron Rating | 5 |
OEM Replacement Brand | MAIN FILTER |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.666 |
Product Media | Glass |
Description
Main Filter MF0593707 replaces OEM MFI104G06BV by MAIN FILTER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Viton Height: 7.943in OD Top: 1.791in OD Bottom: 1.776in ID Top: 0.799inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6008Z C3, Single Row Ball Bearings (6008Z C3)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, 100mm Bore Dia., 150mm OD, 24mm W, C3 Internal Clearance (6020 2RS/C3 PRX)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 3.35 inch OD (2VP36x7/8)
- GATES PowerGrip GT3 Belts - 5M, 425-5MGT-25 (425-5MGT-25)
- MAIN FILTER Hydraulic Filter, replaces SEPARATION TECHNOLOGIES ST7752, 50 micron, Outside-In, Wire Mesh (MF0066297)
- MAIN FILTER Hydraulic Filter, replaces FLUITEK P0501822U71, 5 micron, Outside-In, Glass (MF0578578)
- MAIN FILTER Hydraulic Filter, replaces T.L. SMITH YM88566, 25 micron, Outside-In, Cellulose (MF0502896)
- MAIN FILTER Hydraulic Filter, replaces TEXAS FILTRATION 36998, 10 micron, Outside-In, Cellulose (MF0614302)
- MAIN FILTER Hydraulic Filter, replaces WIX W03AT1280, 150 micron, Outside-In (MF0575619)
- MAIN FILTER Hydraulic Filter, replaces BREAKER TECHNOLOGIES 1002973, 10 micron, Outside-In (MF0575604)
- MAIN FILTER Hydraulic Filter, replaces MASSEY FERGUSON 3540378M1, 25 micron, Outside-In, Glass (MF0066001)
- Main Filter Hydraulic Filters