Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces MAIN FILTER MFI103G10V, 10 micron, Outside-In, Glass
Mfr # MF0594729
Zoro # G2827862
product price: $44.95
/ea
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand MAIN FILTER
- Replaces OEM Part MFI103G10V
- Filter Rating (Microns) 10
- Filter Media Glass
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0594729
- Zoro # G2827862
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 6.1 |
Details
Replaces OEM Brand | MAIN FILTER |
Replaces OEM Part | MFI103G10V |
Filter Rating (Microns) | 10 |
Filter Media | Glass |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 1.65 |
OD Bottom | 1.65 |
ID Top | 0.9 |
ID Bottom | 0.9 |
Collapse Pressure | 150 |
Micron Rating | 10 |
OEM Replacement Brand | MAIN FILTER |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.351 |
Product Media | Glass |
Description
Main Filter MF0594729 replaces OEM MFI103G10V by MAIN FILTER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 6.102in OD Top: 1.653in OD Bottom: 1.653in ID Top: 0.897in ID_Bottom: 0.897inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL V-belt, 69 in L, 5/8 in W Top, Rubber (85690)
- SMC Dig In PNP 16 In M12 Connector (EX600-DXPD)
- ARO Valve, Exhaust, 1/8 In (EV125)
- PARKER Colorflow Needle Valve, Steel, 3/8-18, 8 GPM, 5000 PSI (N600S)
- MAIN FILTER Hydraulic Filter, replaces FLUITEK P400830S6, 25 micron, Outside-In, Cellulose (MF0617781)
- MAIN FILTER Hydraulic Filter, replaces VICKERS 361992, 150 micron, Outside-In (MF0066292)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON HA005BN, 5 micron, Outside-In (MF0594578)
- MAIN FILTER Hydraulic Filter, replaces KOMATSU 14X6031150, 25 micron, Outside-In (MF0592847)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WP732, 10 micron, Outside-In (MF0508569)
- MAIN FILTER FILTREC WT509 Replacement/Interchange Hydraulic Filter (MF0359442)
- BETA 1 FILTERS Hydraulic replacement filter for R122C10B / FILTREC (B1HF0091517)
- Main Filter Hydraulic Filtration