Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces MAIN FILTER MFI080T50B, 50 micron, Inside-Out
Mfr # MF0619496
Zoro # G3102579
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand MAIN FILTER
- Replaces OEM Part MFI080T50B
- Filter Rating (Microns) 50
- Flow Direction Inside-Out
- Micron Rating 2 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0619496
- Zoro # G3102579
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 17.99 |
Details
Replaces OEM Brand | MAIN FILTER |
Replaces OEM Part | MFI080T50B |
Filter Rating (Microns) | 50 |
Flow Direction | Inside-Out |
Micron Rating 2 | 50 |
Seal Type | Buna |
OD Top | 6 |
OD Bottom | 6 |
ID Top | 3.41 |
ID Bottom | 0.75 |
Collapse Pressure | 100 |
Micron Rating | 50 |
OEM Replacement Brand | MAIN FILTER |
Item | Hydraulic Filter |
Weight | 6.89 |
Application | Filtration |
Product Media | Wire Mesh |
Description
Main Filter MF0619496 replaces OEM MFI080T50B by MAIN FILTER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 50 Seal Type: Buna Height: 17.99in OD Top: 6in OD Bottom: 6in ID Top: 3.41in ID_Bottom: 0.75inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Male Connector Sprint, 6/4 X M6 (1511 6/4-M6)
- GUARDAIR Guardair 75LJ036AA, Long John W/ 36" Alum Ext & Alloy Nozzle (75LJ036AA)
- DAYTON HVAC Motor, 1/100 HP, 1550 rpm, 115V, 3.3 (71637641M)
- FESTO Swivel Flange SNCB-80 (SNCB-80)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG697, 10 micron, Outside-In (MF0502894)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF6369, 25 micron, Outside-In (MF0058380)
- MAIN FILTER Hydraulic Filter, replaces CATERPILLAR 9M9740, 10 micron, Outside-In (MF0834636)
- MAIN FILTER Hydraulic Filter, replaces TIMBERJACK F058437, 10 micron, Outside-In (MF0066083)
- MAIN FILTER Hydraulic Filter, replaces CARQUEST 94481, 10 micron, Inside-Out (MF0066162)
- MAIN FILTER Hydraulic Filter, replaces BIG A 92435, 25 micron, Outside-In, Cellulose (MF0502896)
- BETA 1 FILTERS Hydraulic replacement filter for P165628 / DONALDSON (B1HF0125579)
- Main Filter Hydraulic Filtration