Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces MAIN FILTER CG070, 10 micron, Outside-In, Glass
Mfr # MF0592723
Zoro # G2923832
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand MAIN FILTER
- Replaces OEM Part CG070
- Filter Rating (Microns) 10
- Filter Media Glass
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0592723
- Zoro # G2923832
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 36.26 |
Details
Replaces OEM Brand | MAIN FILTER |
Replaces OEM Part | CG070 |
Filter Rating (Microns) | 10 |
Filter Media | Glass |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 5.65 |
OD Bottom | 5.65 |
ID Bottom | 3.82 |
By Pass Valve Setting (PSI) | 43.5 |
Micron Rating | 10 |
Max. Pressure (PSI) | 43.5 |
OEM Replacement Brand | MAIN FILTER |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 20 |
Product Media | Glass |
Description
Main Filter MF0592723 replaces OEM CG070 by MAIN FILTER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 36.260in OD Top: 5.650in OD Bottom: 5.650in ID_Bottom: 3.819inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roller Brg, 61014, 3/8in Bore, Open (RCB-061014-FS)
- SKF SKF 22314 CC/W33, Spherical Roller Bearings (22314 CC/W33)
- QUINCY COMPRESSOR Pressure Lubricated Gas Compressor, G314K30HCE (G514K30HCE)
- BROWNING Split Taper Sprockets - 900 (H60P18 SPROCKET)
- MAIN FILTER Hydraulic Filter, replaces ZINGA ZRE40903, 3 micron, Outside-In (MF0592798)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG412, 10 micron, Outside-In (MF0066083)
- MAIN FILTER Hydraulic Filter, replaces MAIN FILTER MFI132G03, 3 micron, Outside-In, Glass (MF0433234)
- MAIN FILTER Hydraulic Filter, replaces AMUT M1040159, 125 micron, Outside-In, Wire Mesh (MF0066320)
- MAIN FILTER Hydraulic Filter, replaces VICKERS 378990, 76 micron, Outside-In (MF0066346)
- MAIN FILTER Hydraulic Filter, replaces CARQUEST 85439, 25 micron, Inside-Out (MF0594505)
- FAIREY ARLON 170L123H Replacement/Interchange Hydraulic Filter (MF0576106)
- Main Filter Hydraulic Filtration