Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces MAIN FILTER CG052, 10 micron, Inside-Out, Glass
Mfr # MF0575597
Zoro # G2842282
product price: $92.39
/ea
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand MAIN FILTER
- Replaces OEM Part CG052
- Filter Rating (Microns) 10
- Filter Media Glass
- Flow Direction Inside-Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0575597
- Zoro # G2842282
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 13.23 |
Details
Replaces OEM Brand | MAIN FILTER |
Replaces OEM Part | CG052 |
Filter Rating (Microns) | 10 |
Filter Media | Glass |
Flow Direction | Inside-Out |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 3.96 |
OD Bottom | 3.96 |
ID Top | 2.44 |
Threads Type | M6 |
Collapse Pressure | 100 |
Micron Rating | 10 |
OEM Replacement Brand | MAIN FILTER |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.232 |
Product Media | Glass |
Description
Main Filter MF0575597 replaces OEM CG052 by MAIN FILTER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 13.23in OD Top: 3.96in OD Bottom: 3.96in ID Top: 2.44inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- SKF SKF 6309Z, Single Row Ball Bearings (6309Z)
- TRITAN Spherical Roller Bearing, Staight Bore, Double Row, 70mm Bore Dia., 150mm Outside Dia., 35mm Width (21314 CAM/C3W33)
- ZORO SELECT QD Bushing, Series F, Bore 2-1/2 In (F212)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG239, 10 micron, Outside-In (MF0066004)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 320834, 25 micron, Outside-In, Glass (MF0065986)
- MAIN FILTER Hydraulic Filter, replaces LENZ 5062100W, 150 micron, Outside-In (MF0617538)
- MAIN FILTER Hydraulic Filter, replaces PUROLATOR A100EAL032F2, 3 micron, Outside-In (MF0614375)
- MAIN FILTER Hydraulic Filter, replaces GALBREATH A4968, 3 micron, Outside-In, Glass (MF0066085)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF7301, 5 micron, Outside-In (MF0594578)
- BUYERS PRODUCTS 100 GPM Return Line Filter Head 1-1/2 Inch NPT/25 PSI Bypass (FH325)
- Main Filter Hydraulic Filtration