Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces MAHLE PI9408DRGVST60, Pressure Line, 60 micron, Outside-In
Mfr # MF0060925
Zoro # G3076712
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand MAHLE
- Filter Rating (Microns) 60
- Flow Direction Outside-In
- Height 6.77
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0060925
- Zoro # G3076712
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 6.77 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | MAHLE |
Replaces OEM Part | PI9408DRGVST60 |
Filter Rating (Microns) | 60 |
Flow Direction | Outside-In |
OD Top | 1.85 |
OD Bottom | 1.85 |
ID Top | 1 |
Collapse Pressure | 3045 |
Micron Rating | 60 |
OEM Replacement Brand | MAHLE |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Weight | 0.8 |
Application | Filtration |
Product Media | Wire Mesh |
Description
Main Filter MF0895098 replaces OEM PI9408DRGVST60 by MAHLE and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 60 Height: 6.77in OD Top: 1.85in OD Bottom: 1.85in ID Top: 1.004inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (UCF207-20)
- AMETEK Vacuum Mtr/Blwr, Peripheral, 3 Stge, 1 Spd (114787)
- CHAMPION PNEUMATIC Kit, Tube, Exhaust w/Fitting (ZP8132B)
- CONTINENTAL 3/8" x 20' Green EPDM Rubber Air Hose, 300 PSI, 1/4" FNPSM x FNPSM (HZG03830-20-43)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9021FDT4Z, Pressure Line, 25 micron, Outside-In (MF0058402)
- MAIN FILTER Hydraulic Filter, replaces ABG 1260883, Pressure Line, 10 micron, Outside-In (MF0060202)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER K3, Pressure Line, 3 micron, Outside-In (MF0059453)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF30158, Pressure Line, 5 micron, Outside-In (MF0058806)
- MAIN FILTER Hydraulic Filter, replaces CARQUEST 94672, Pressure Line, 100 micron, Outside-In (MF0061007)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT75710, Pressure Line, 10 micron, Outside-In (MF0059501)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928006971, Pressure Line, 10 micron, Outside-In (MF0436213)
- Main Filter Hydraulic Filtration