Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces MAHLE PI8330DRG40, Pressure Line, 40 micron, Outside-In
Mfr # MF0061013
Zoro # G3089032
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand MAHLE
- Filter Rating (Microns) 40
- Flow Direction Outside-In
- Height 10.03
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0061013
- Zoro # G3089032
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 10.03 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | MAHLE |
Replaces OEM Part | PI8330DRG40 |
Filter Rating (Microns) | 40 |
Flow Direction | Outside-In |
OD Top | 3.29 |
OD Bottom | 3.29 |
ID Top | 1.87 |
Collapse Pressure | 435 |
Micron Rating | 40 |
OEM Replacement Brand | MAHLE |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Weight | 2.596 |
Application | Filtration |
Product Media | Wire Mesh |
Description
Main Filter MF0895047 replaces OEM PI8330DRG40 by MAHLE and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 40 Height: 10.03in OD Top: 3.287in OD Bottom: 3.287in ID Top: 1.866inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Fittings, 3/8" Male JIC- 3/8" M (6802-06-06-NWO-FG)
- PARKER BRASS ADAPTER (1/8F3HG-B)
- POWERDRIVE V-Belt Idler Sheave, O D 2-1/2 In (NAK25)
- SPEEDAIRE Hose Barb, 3/8 In Barb, 3/8 In MNPT, Alum (30E644)
- MAIN FILTER Hydraulic Filter, replaces WIX 57857, Pressure Line, 3 micron, Outside-In (MF0058432)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0110D005ON, Pressure Line, 5 micron, Outside-In (MF0060057)
- MAIN FILTER Hydraulic Filter, replaces MAHLE 852149SMXVST10, Pressure Line, 10 micron, Outside-In (MF0061371)
- MAIN FILTER Hydraulic Filter, replaces UFI EPA11NFB, Pressure Line, 5 micron, Outside-In (MF0059214)
- MAIN FILTER Hydraulic Filter, replaces STAUFF NL250B25B, Pressure Line, 25 micron, Outside-In (MF0436099)
- MAIN FILTER Hydraulic Filter, replaces CLARK 927554, Pressure Line, 10 micron, Outside-In (MF0058482)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 322618, Pressure Line, 10 micron, Outside-In (MF0058790)
- Main Filter Hydraulic Filtration