Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces MAHLE PI3130SM10, Pressure Line, 10 micron, Outside-In
Mfr # MF0061025
Zoro # G3092788
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand MAHLE
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 200/9.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0061025
- Zoro # G3092788
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 10.03 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | MAHLE |
Replaces OEM Part | PI3130SM10 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
OD Top | 3.29 |
OD Bottom | 3.29 |
ID Top | 1.87 |
Collapse Pressure | 435 |
Micron Rating | 10 |
OEM Replacement Brand | MAHLE |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Weight | 1.793 |
Application | Filtration |
Product Media | Glass |
Description
Main Filter MF0894835 replaces OEM PI3130SM10 by MAHLE and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Height: 10.03in OD Top: 3.287in OD Bottom: 3.287in ID Top: 1.866inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Hose Adapter, 16 mm, Metric, 1/4", NPT (9235-16-04)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 145TC Frame, 230/460V AC Voltage, 3,505 Nameplate RPM (145TTFR16105)
- IGUS iglide® 1" x 1" iglide G300 Polymer Flange Bearing (GFI-1618-16)
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TENV, 1/4 HP, T3B (056C17E15503)
- MAIN FILTER Hydraulic Filter, replaces MAHLE PI3130PS10, Pressure Line, 10 micron, Outside-In (MF0061025)
- MAIN FILTER Hydraulic Filter, replaces MAHLE PI3130SMX10, Pressure Line, 10 micron, Outside-In (MF0061025)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF6873, Pressure Line, 10 micron, Outside-In (MF0060202)
- MAIN FILTER Hydraulic Filter, replaces NORMAN PLU3471000, Pressure Line, 10 micron, Outside-In (MF0059564)
- MAIN FILTER Hydraulic Filter, replaces MAHLE PI8530DRG100, Pressure Line, 100 micron, Outside-In (MF0061007)
- MAIN FILTER Hydraulic Filter, replaces MAHLE PI8245DRG25, Pressure Line, 25 micron, Outside-In (MF0061051)
- MAIN FILTER Hydraulic Filter, replaces DENISON DE0272B2C03, Pressure Line, 3 micron, Outside-In (MF0576118)
- Main Filter Hydraulic Pressure Line Filters