Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces MAHLE H0060DH2010, Pressure Line, 10 micron, Outside-In
Mfr # MF0060427
Zoro # G3063528
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand MAHLE
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 200/9.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0060427
- Zoro # G3063528
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 3.31 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | MAHLE |
Replaces OEM Part | H0060DH2010 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 1.85 |
OD Bottom | 1.85 |
ID Top | 0.87 |
Collapse Pressure | 3045 |
Micron Rating | 10 |
OEM Replacement Brand | MAHLE |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.506 |
Product Media | Glass |
Description
Main Filter MF0887688 replaces OEM H0060DH2010 by MAHLE and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 3.31in OD Top: 1.85in OD Bottom: 1.85in ID Top: 0.87inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 216-259 MFD, Round (2MET8)
- DAYTON B131 V-Belt, 134" Outside Length, 21/32" Top Width, 1 Ribs (3GWJ9)
- WEBSTER 22R623C-5C14 Two Stage Fuel Unit (22R623C-5C)
- GATES XPA1700 Metric V-Belt, 1700mm Outside Length, 13mm Top Width, 1 Ribs (XPA1700)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928006926, Pressure Line, 10 micron, Outside-In (MF0436160)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 319489, Pressure Line, 25 micron, Outside-In (MF0436082)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932654Q, Pressure Line, 5 micron, Outside-In (MF0058756)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566272, Pressure Line, 10 micron, Outside-In (MF0059473)
- MAIN FILTER Hydraulic Filter, replaces PARKER G01954, Pressure Line, 25 micron, Outside-In (MF0059736)
- MAIN FILTER Hydraulic Filter, replaces WIX D52B10FV, Pressure Line, 10 micron, Outside-In (MF0060642)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1260895, Pressure Line, 5 micron, Outside-In (MF0060200)
- Main Filter Hydraulic Pressure Line Filters