Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces MAHLE A30620RN2010V25, Return Line, 10 micron, Outside-In
Mfr # MF0579371
Zoro # G3133939
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand MAHLE
- Replaces OEM Part A30620RN2010V25
- Filter Rating (Microns) 10
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0579371
- Zoro # G3133939
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 7.83 |
Details
Filter Style | Return Line |
Replaces OEM Brand | MAHLE |
Replaces OEM Part | A30620RN2010V25 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 2.32 |
OD Bottom | 2.32 |
ID Top | 1.11 |
By Pass Valve Setting (PSI) | 36.3 |
Collapse Pressure | 145 |
Micron Rating | 10 |
Max. Pressure (PSI) | 36.3 |
OEM Replacement Brand | MAHLE |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.7128 |
Product Media | Glass |
Description
Main Filter MF0881204 replaces OEM A30620RN2010V25 by MAHLE and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 7.83in OD Top: 2.315in OD Bottom: 2.315in ID Top: 1.114inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Swivel Elbow, 90 Deg, 10mm Tube Sz, PK3, Hex Size: 17 mm (50110N-10-3/8-PK3)
- INA Thrust Washer, Inside Dia. 1.125 In (TWA1828-HLA)
- FESTO Pressure Sensor SDE5-D10-FP-Q6-P-K (SDE5-D10-FP-Q6-P-K)
- ECHO Bar & Chain Oil, 1 Qt. (6459012E)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9239, Return Line, 25 micron, Outside-In (MF0062275)
- MAIN FILTER Hydraulic Filter, replaces FILTREC RMR435L20B, Return Line, 20 micron, Outside-In (MF0064915)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23000, Return Line, 25 micron, Outside-In (MF0062431)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 288769, Return Line, 10 micron, Inside-Out (MF0063595)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P763018, Return Line, 5 micron, Inside-Out (MF0063593)
- MAIN FILTER Hydraulic Filter, replaces WIX R30C25GB, Return Line, 25 micron, Outside-In (MF0062431)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH03128, Return Line, 5 micron, Outside-In (MF0062688)
- Main Filter Hydraulic Return Line Filters