Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces MAHLE 852945SMX25, 25 micron, Outside-In
Mfr # MF0594122
Zoro # G3033839
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand MAHLE
- Filter Rating (Microns) 25
- Flow Direction Outside-In
- Beta Ratio 1 200/20.7
- Beta Ration 2 1000/26.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0594122
- Zoro # G3033839
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 7.64 |
Details
Replaces OEM Brand | MAHLE |
Replaces OEM Part | 852945SMX25 |
Filter Rating (Microns) | 25 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Viton |
OD Top | 1.65 |
OD Bottom | 1.65 |
ID Top | 0.9 |
ID Bottom | 0.9 |
Collapse Pressure | 150 |
Micron Rating | 25 |
OEM Replacement Brand | MAHLE |
Item | Hydraulic Filter |
Weight | 0.408 |
Application | Filtration |
Product Media | Glass |
Description
Main Filter MF0879127 replaces OEM 852945SMX25 by MAHLE and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Viton Height: 7.637in OD Top: 1.653in OD Bottom: 1.653in ID Top: 0.897in ID_Bottom: 0.897inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Auto Socket, Hose Stem, 3/4" ID Brass (FM6906)
- REELCRAFT Hose Reel Assfty 3/8 X 50Ft, 2250 Psi (7650 OMP)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/4 HP, 48 Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (5K32GN30)
- INA Thrust Washer, Inside Dia. 0.625 In (TWA1018-HLA)
- MAIN FILTER Hydraulic Filter, replaces ARGO V3093308, 25 micron, Inside-Out (MF0066022)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PA4872, 10 micron, Outside-In (MF0066163)
- MAIN FILTER Hydraulic Filter, replaces VICKERS 941060, 150 micron, Outside-In (MF0066292)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG194, 25 micron, Outside-In (MF0065986)
- MAIN FILTER Hydraulic Filter, replaces WIX W03AT1280, 150 micron, Outside-In (MF0575619)
- MAIN FILTER Hydraulic Filter, replaces WIX D17F10GAV, 10 micron, Outside-In (MF0615536)
- BETA 1 FILTERS Hydraulic replacement filter for D651G06A / FILTREC (B1HF0132905)
- Main Filter Hydraulic Filters