Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces MAHLE 852149SMVST10, Pressure Line, 10 micron, Outside-In
Mfr # MF0061371
Zoro # G3076889
product price: $59.59
/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand MAHLE
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 200/9.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0061371
- Zoro # G3076889
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 2.75 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | MAHLE |
Replaces OEM Part | 852149SMVST10 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 1.26 |
OD Bottom | 1.26 |
ID Top | 0.63 |
Collapse Pressure | 3045 |
Micron Rating | 10 |
OEM Replacement Brand | MAHLE |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.255 |
Product Media | Glass |
Description
Main Filter MF0878762 replaces OEM 852149SMVST10 by MAHLE and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 2.75in OD Top: 1.26in OD Bottom: 1.26in ID Top: 0.634inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 1 Groove 4.75" OD (3V4751)
- PIX Belt, C, 7/8 x 107 in. OC (C103)
- NSK NSK-6309Z, 6300 Series Single Row Deep Groove Ball Bearing, 6309Z (6309Z)
- CARLISLE R3V1060-3 Wedge-Band (R3V1060-3)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART F97009K12B, Pressure Line, 10 micron, Outside-In (MF0059473)
- MAIN FILTER Hydraulic Filter, replaces PARKER G01954Q, Pressure Line, 25 micron, Outside-In (MF0059736)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0110D010BN4HC, Pressure Line, 10 micron, Outside-In (MF0060059)
- MAIN FILTER Hydraulic Filter, replaces PARKER 933136Q, Pressure Line, 25 micron, Outside-In (MF0059666)
- MAIN FILTER Hydraulic Filter, replaces ZINGA ZSRE41810, Pressure Line, 10 micron, Outside-In (MF0059518)
- MAIN FILTER Hydraulic Filter, replaces TAYLOR MACHINE 5277307, Pressure Line, 10 micron, Outside-In (MF0060374)
- MAIN FILTER Hydraulic Filter, replaces PARKER G01284, Pressure Line, 25 micron, Outside-In (MF0059604)
- Main Filter Hydraulic Filtration