Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces MAHLE 77681018, Pressure Line, 60 micron, Outside-In
Mfr # MF0060893
Zoro # G3054041
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand MAHLE
- Filter Rating (Microns) 60
- Flow Direction Outside-In
- Height 6.77
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0060893
- Zoro # G3054041
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 6.77 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | MAHLE |
Replaces OEM Part | 77681018 |
Filter Rating (Microns) | 60 |
Flow Direction | Outside-In |
OD Top | 1.85 |
OD Bottom | 1.85 |
ID Top | 1 |
Collapse Pressure | 435 |
Micron Rating | 60 |
OEM Replacement Brand | MAHLE |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Weight | 0.6776 |
Application | Filtration |
Product Media | Wire Mesh |
Description
Main Filter MF0877895 replaces OEM 77681018 by MAHLE and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 60 Height: 6.77in OD Top: 1.85in OD Bottom: 1.85in ID Top: 1.004inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON HTSeries Coupler ST, 3/4", FemaleNPTF, 3/4" (6HTF6)
- THK Linear Guide Carriage, 66.2 mm L, 42 mm W (SR20W1SS)
- DAYTON Gearbelt, L, 56 Teeth, Length 21.0 In (1DHN9)
- CLIMAX METAL PRODUCTS 2C-200-Z Two-Piece Clamping Collar (2C-200-Z)
- MAIN FILTER Hydraulic Filter, replaces PARKER 929903Q, Pressure Line, 25 micron, Outside-In (MF0059788)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932611Q, Pressure Line, 5 micron, Outside-In (MF0058392)
- MAIN FILTER Hydraulic Filter, replaces GENIE 20880, Pressure Line, 10 micron, Outside-In (MF0058440)
- MAIN FILTER Hydraulic Filter, replaces PARKER 925566, Pressure Line, 250 micron, Outside-In (MF0575721)
- MAIN FILTER Hydraulic Filter, replaces PARKER 926699Q, Pressure Line, 3 micron, Outside-In (MF0058852)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0095D010BNHC, Pressure Line, 10 micron, Outside-In (MF0490066)
- MAIN FILTER Hydraulic Filter, replaces FILTREC D831C25AV, Pressure Line, 25 micron, Outside-In (MF0576039)
- Main Filter Hydraulic Filtration