Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces LUBER-FINER LH95820, Return Line, 25 micron, Outside-In
Mfr # MF0062991
Zoro # G3056281
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand LUBER-FINER
- Filter Rating (Microns) 25
- Flow Direction Outside-In
- Beta Ratio 1 200/20.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0062991
- Zoro # G3056281
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 8.15 |
Details
Filter Style | Return Line |
Replaces OEM Brand | LUBER-FINER |
Replaces OEM Part | LH95820 |
Filter Rating (Microns) | 25 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Viton |
OD Top | 3.8 |
OD Bottom | 3.8 |
ID Top | 1.71 |
ID Bottom | 1.71 |
Collapse Pressure | 145 |
Micron Rating | 25 |
OEM Replacement Brand | LUBER-FINER |
Filter Type | Return Line |
Item | Hydraulic Filter |
Weight | 1.5 |
Application | Filtration |
Product Media | Glass |
Description
Main Filter MF0868420 replaces OEM LH95820 by LUBER-FINER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Viton Height: 8.14in OD Top: 3.799in OD Bottom: 3.799in ID Top: 1.693in ID_Bottom: 1.693inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 2-7/8 to 3-3/16 In, SAE288, PK5 (300110288)
- FLEXZILLA Air Hose, 3/8" x 50, 3/8" MNPT Fittings (HFZ3850YW3)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06FJX-06MJ TEE (6602-06-06-06)
- DIXON Industrial Female Plug ST, 1/2", NPTF 3/8" (D4F3)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 303125, Return Line, 5 micron, Outside-In (MF0577949)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF7959, Return Line, 10 micron, Inside-Out (MF0063455)
- MAIN FILTER Hydraulic Filter, replaces UFI ERA52NCD, Return Line, 25 micron, Outside-In (MF0062382)
- MAIN FILTER Hydraulic Filter, replaces WIX R19C25CB, Return Line, 25 micron, Outside-In (MF0062306)
- MAIN FILTER Hydraulic Filter, replaces TIMBERJACK F045827, Return Line, 10 micron, Inside-Out (MF0063495)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HPTX2L1825MB, Return Line, 25 micron, Inside-Out (MF0063497)
- MAIN FILTER Hydraulic Filter, replaces JOHN DEERE AT312905, Return Line, 10 micron, Outside-In (MF0592845)
- Main Filter Hydraulic Return Line Filters