Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces LUBER-FINER LH5854, 10 micron, Outside-In
Mfr # MF0066031
Zoro # G3093366
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand LUBER-FINER
- Replaces OEM Part LH5854
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 200/9.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0066031
- Zoro # G3093366
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 11.02 |
Details
Replaces OEM Brand | LUBER-FINER |
Replaces OEM Part | LH5854 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Buna |
OD Top | 5.12 |
OD Bottom | 5.12 |
ID Top | 3.35 |
ID Bottom | 3.35 |
Collapse Pressure | 145 |
Micron Rating | 10 |
OEM Replacement Brand | LUBER-FINER |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.5 |
Product Media | Glass |
Description
Main Filter MF0868000 replaces OEM LH5854 by LUBER-FINER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Buna Height: 11.02in OD Top: 5.12in OD Bottom: 5.12in ID Top: 3.35in ID_Bottom: 3.35inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/4" O-Ring Bo (6408-H04-O)
- DAYTON Jaw Coupling Insert, L050, Buna N (29HZ10)
- RUBBERWORX 4" X 20FT GREEN PVC WATER SUCTION HOSE CPLD CRIMPED C X E ALUMINUM (GPVC-4X20-CEAL)
- MAIN FILTER Hydraulic Filter, replaces PTI/TEXTRON PG120HH, Pressure Line, 5 micron, Outside-In (MF0061065)
- MAIN FILTER Hydraulic Filter, replaces AGCO 528755D1, 10 micron, Outside-In (MF0066083)
- MAIN FILTER Hydraulic Filter, replaces WIX 51682, 3 micron, Outside-In, Cellulose (MF0614533)
- MAIN FILTER Hydraulic Filter, replaces WIX W02AP736, 25 micron, Outside-In (MF0507157)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WP334, 10 micron, Inside-Out (MF0066162)
- MAIN FILTER Hydraulic Filter, replaces TEXAS FILTRATION 36998, 10 micron, Outside-In, Cellulose (MF0614302)
- MAIN FILTER Hydraulic Filter, replaces WIX W03AT1279, 150 micron, Outside-In (MF0066293)
- CHIEF Filter Assembly Spin-On, 10 Micron, 150 PSI, 55 Gpm, 1 1/4 NPTf Port (226009)
- Main Filter Hydraulic Filtration