Shop All Hydraulic Spin-On Filters
Main Filter
Hydraulic Filter, replaces LUBER-FINER LFH4436, Spin-On, 5 micron, Outside-In
Mfr # MF0575523
Zoro # G3031492
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Spin-On
- Replaces OEM Part LFH4436
- Filter Rating (Microns) 5
- Flow Direction Outside-In
- Beta Ratio 1 44232
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0575523
- Zoro # G3031492
- Country of Origin Italy
- Category Hydraulic Spin-On Filters
Dimensions
Height | 6.13 |
Thread Size | 1.375 |
Details
Filter Style | Spin-On |
Replaces OEM Brand | LUBER-FINER |
Replaces OEM Part | LFH4436 |
Filter Rating (Microns) | 5 |
Flow Direction | Outside-In |
Beta Ratio 1 | 44232 |
Seal Type | Buna |
OD Top | 3.82 |
OD Bottom | 3.73 |
Threads Type | 12 UN2B |
Burst Pressure | 1015 |
Collapse Pressure | 290 |
Micron Rating | 5 |
OEM Replacement Brand | LUBER-FINER |
Filter Type | Spin-On |
Item | Hydraulic Filter |
Weight | 1.9465 |
Application | Filtration |
Product Media | Cellulose |
Description
Main Filter MF0867252 replaces OEM LFH4436 by LUBER-FINER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 5 Seal Type: Buna Height: 6.130in OD Top: 3.819in OD Bottom: 3.728inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH A33 Wrapped V-Belt, 35" Outside Length, 1/2" Top Width, 1 Ribs (A33)
- DIXON K-Series Fem NPT, 3/4", Coupler, 1/2", ST (4KF6)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 143-5T/56HZ Frame, 208-230/460V AC Voltage, 3,510 Nameplate RPM (41D774)
- TRITAN Flange Bearing, 2-Bolt, Ball, 40mm Bore (UCFL208-40MM)
- MAIN FILTER Hydraulic Filter, replaces NORMAN 425M, Spin-On, 25 micron, Outside-In (MF0058023)
- MAIN FILTER Hydraulic Filter, replaces PUTZMEISTER 311660, Spin-On, 10 micron, Outside-In (MF0058075)
- MAIN FILTER Hydraulic Filter, replaces TAYLOR MACHINE 4044471, Spin-On, 20 micron, Outside-In (MF0575526)
- MAIN FILTER Hydraulic Filter, replaces WIX A32A21GA, Spin-On, 25 micron, Outside-In (MF0582197)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P163419, Spin-On, 10 micron, Outside-In (MF0575524)
- MAIN FILTER Hydraulic Filter, replaces FILTREC A405G25, Spin-On, 25 micron, Outside-In (MF0582197)
- REXROTH R928016611 Replacement/Interchange Spin-On Filter (MF0058003)
- Main Filter Hydraulic Spin-On Filters