Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces LUBER-FINER LFH4204, Pressure Line, 10 micron, Outside-In
Mfr # MF0059455
Zoro # G3108197
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand LUBER-FINER
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 44237
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0059455
- Zoro # G3108197
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 9.25 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | LUBER-FINER |
Replaces OEM Part | LFH4204 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 44237 |
Seal Type | Viton |
OD Top | 3.9 |
OD Bottom | 3.9 |
ID Top | 1.65 |
ID Bottom | 1.65 |
Collapse Pressure | 145 |
Micron Rating | 10 |
OEM Replacement Brand | LUBER-FINER |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.826 |
Product Media | Cellulose |
Description
Main Filter MF0867229 replaces OEM LFH4204 by LUBER-FINER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Viton Height: 9.25in OD Top: 3.898in OD Bottom: 3.898in ID Top: 1.654in ID_Bottom: 1.654inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WD-40 Silicone Lubricant, Aerosol Can, 11 Oz. (300012)
- GARDNER BENDER Cable Pulling Lubricant, Microbead, 1 Gal (79-402)
- DAYTON DD Blower Motor, PSC, 1/3 HP, 1075,115, 48YZ (3LU79)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (3GD55)
- MAIN FILTER Hydraulic Filter, replaces FILTREC XD400G10BV, Pressure Line, 10 micron, Outside-In (MF0436160)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HPK3L1812MV, Pressure Line, 10 micron, Outside-In (MF0059520)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932636Q, Pressure Line, 10 micron, Outside-In (MF0059702)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928016950, Pressure Line, 5 micron, Outside-In (MF0058806)
- MAIN FILTER Hydraulic Filter, replaces ZINGA SRE40925, Pressure Line, 25 micron, Outside-In (MF0059457)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P169798, Pressure Line, 5 micron, Outside-In (MF0058514)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932651Q, Pressure Line, 10 micron, Outside-In (MF0058712)
- Main Filter Hydraulic Pressure Line Filters