Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces LOGLIFT 38310520, 25 micron, Outside-In, Glass
Mfr # MF0503479
Zoro # G2896182
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand LOGLIFT
- Replaces OEM Part 38310520
- Filter Rating (Microns) 25
- Filter Media Glass
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0503479
- Zoro # G2896182
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 3.5 |
Details
Replaces OEM Brand | LOGLIFT |
Replaces OEM Part | 38310520 |
Filter Rating (Microns) | 25 |
Filter Media | Glass |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Buna |
OD Top | 2.83 |
OD Bottom | 2.83 |
ID Top | 1.26 |
Collapse Pressure | 145 |
Micron Rating | 25 |
OEM Replacement Brand | LOGLIFT |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.5 |
Product Media | Glass |
Description
Main Filter MF0506217 replaces OEM 38310520 by LOGLIFT and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Buna Height: 3.5in OD Top: 2.83in OD Bottom: 2.83in ID Top: 1.26inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Flex Hose Y Fitting, 1/4 In, PK20 (49428)
- NACHI 5200 Series Double Row Angular Contact, 5205ZZ (5205ZZ)
- BANDO Double V-Belt, Bb115 (BB115)
- NSK NSK 6301, 6300 Series Single Row Deep Groove Ball Bearing (6301)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 7EZX10, 10 micron, Outside-In (MF0066006)
- MAIN FILTER Hydraulic Filter, replaces WIX D04H10GAV, 10 micron, Outside-in (MF0614371)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0503A25ANP01, 25 micron, Outside-In (MF0066001)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 320436, Wire Mesh (MF0066332)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER NN3, 3 micron, Outside-In (MF0614305)
- MAIN FILTER Hydraulic Filter, replaces KRAMER 3636634, 25 micron, Inside-Out (MF0066022)
- MAIN FILTER Hydraulic Filter, replaces NEW WAY 109880, 10 micron, Outside-In (MF0058327)
- Main Filter Hydraulic Filters