Shop All Hydraulic Coreless Filters
Main Filter
Hydraulic Filter, replaces LINK-BELT J7J0232, Coreless, 10 micron, Outside-In
Mfr # MF0058144
Zoro # G3075540
product price: $76.45
/ea
Free Shipping & Returns
$76.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Coreless
- Replaces OEM Brand LINK-BELT
- Replaces OEM Part J7J0232
- Filter Rating (Microns) 10
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058144
- Zoro # G3075540
- Country of Origin Canada
- Category Hydraulic Coreless Filters
Dimensions
Height | 15.28 |
Details
Filter Style | Coreless |
Replaces OEM Brand | LINK-BELT |
Replaces OEM Part | J7J0232 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 3.84 |
OD Bottom | 3.84 |
ID Top | 2.54 |
ID Bottom | 2.54 |
Collapse Pressure | 145 |
Micron Rating | 10 |
OEM Replacement Brand | LINK-BELT |
Filter Type | Coreless |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.514 |
Product Media | Glass |
Description
Main Filter MF0730082 replaces OEM J7J0232 by LINK-BELT and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 15.276in OD Top: 3.839in OD Bottom: 3.839in ID Top: 2.539in ID_Bottom: 2.539inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 11 # of Teeth (40BS11H X 5/8)
- PREVOST TruFlate Safety Coupler, 3/8" FNPT (USI 081202)
- ALLEN BRADLEY Ac Drive 22BD2P3N104 (22B-D2P3N104)
- SKF Bearing, Bore 15mm, Industry 6002-2ZJEM (6002 2Z JEM)
- MAIN FILTER Hydraulic Filter, replaces PALL HC8304FCN16H, Coreless, 5 micron, Outside-In (MF0305948)
- MAIN FILTER Hydraulic Filter, replaces TEREX 117043, Coreless, 10 micron, Outside-In (MF0058174)
- MAIN FILTER Hydraulic Filter, replaces WIX C29A10GV, Coreless, 10 micron, Outside-In (MF0306016)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23217MPG, Coreless, 10 micron, Outside-In (MF0058204)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9604FCN13Z, Coreless, 5 micron, Outside-In (MF0058212)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 39QCLZ10V, Coreless, 10 micron, Outside-In (MF0058324)
- MAIN FILTER Hydraulic Filter, replaces FILTERSOFT HP9608MCVL, Coreless, 5 micron, Outside-In (MF0058202)
- Main Filter Hydraulic Coreless Filters