Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces LINK-BELT 76J0551, Return Line, 5 micron, Outside-In
Mfr # MF0062945
Zoro # G3076100
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand LINK-BELT
- Replaces OEM Part 76J0551
- Filter Rating (Microns) 5
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0062945
- Zoro # G3076100
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 16.81 |
Details
Filter Style | Return Line |
Replaces OEM Brand | LINK-BELT |
Replaces OEM Part | 76J0551 |
Filter Rating (Microns) | 5 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/5.4 |
Beta Ration 2 | 1000/7.7 |
Seal Type | Viton |
OD Top | 5.98 |
OD Bottom | 5.98 |
ID Top | 3.29 |
ID Bottom | 3.29 |
Collapse Pressure | 145 |
Micron Rating | 5 |
OEM Replacement Brand | LINK-BELT |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 6.6 |
Product Media | Glass |
Description
Main Filter MF0730075 replaces OEM 76J0551 by LINK-BELT and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Viton Height: 16.81in OD Top: 5.984in OD Bottom: 5.984in ID Top: 3.284in ID_Bottom: 3.284inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Radial Ball Bearing, #203KDD (203KDD)
- HERITAGE Button Head Fitting M16x1.5 CS Z3 (H2323Z3)
- WESTWARD Fitting Cap, PP, 1-21/32" L, Yellow, PK10 (52NZ41)
- D&D Timing Belt, H, 0.75 x 63in PL, T126 (630H075)
- MAIN FILTER Hydraulic Filter, replaces WIX R09D10G, Return Line, 10 micron, Inside-Out (MF0063475)
- MAIN FILTER Hydraulic Filter, replaces PARKER 934204, Return Line, 25 micron, Outside-In (MF0579372)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0500R010BN3HC, Return Line, 10 micron, Outside-In (MF0064359)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF1002A06HB, Return Line, 5 micron, Outside-In (MF0062294)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF35337, Return Line, 10 micron, Outside-In (MF0589254)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 10350, Return Line, 10 micron, Outside-In (MF0577096)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF1003A06HB, Return Line, 5 micron, Outside-In (MF0062308)
- Main Filter Hydraulic Return Line Filters