Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces LIEBHERR 10115197, Pressure Line, 60 micron, Outside-In
Mfr # MF0579384
Zoro # G2959462
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand LIEBHERR
- Replaces OEM Part 10115197
- Filter Rating (Microns) 60
- Filter Media Wire Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0579384
- Zoro # G2959462
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 6.69 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | LIEBHERR |
Replaces OEM Part | 10115197 |
Filter Rating (Microns) | 60 |
Filter Media | Wire Mesh |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 3.07 |
OD Bottom | 3.07 |
ID Top | 1.59 |
Collapse Pressure | 145 |
Micron Rating | 60 |
OEM Replacement Brand | LIEBHERR |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.321 |
Product Media | Wire Mesh |
Wire Mesh | Pressure Line |
Description
Main Filter MF0614868 replaces OEM 10115197 by LIEBHERR and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 60 Seal Type: Viton Height: 6.69in OD Top: 3.07in OD Bottom: 3.07in ID Top: 1.59inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Variable Frequency Drive, 10 HP, 17A (ATV320U75N4B)
- WEG 00118ET3E56CFL-S, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footless (00118ET3E56CFL-S)
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TEFC, 1/4 HP, T3B (056C11G15502)
- GATES Truflex V-Belts, 4L380 (4L380)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932616Q, Pressure Line, 3 micron, Outside-In (MF0058432)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P170085, Pressure Line, 5 micron, Outside-In (MF0059658)
- MAIN FILTER Hydraulic Filter, replaces NORMAN 535FB5AN, Pressure Line, 5 micron, Outside-In (MF0058392)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9137, Pressure Line, 60 micron, Outside-In (MF0061255)
- MAIN FILTER Hydraulic Filter, replaces PARKER G02567Q, Pressure Line, 5 micron, Outside-In (MF0059698)
- MAIN FILTER Hydraulic Filter, replaces WOODGATE WGH9336, Pressure Line, 5 micron, Outside-In (MF0058928)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAIN-FILTER MF0060067, Pressure Line, 10 micron (ZX-MF0060067)
- Main Filter Hydraulic Filtration